Shop All Electric Drum Pumps
Finish Thompson
Drum Pump, 115VAC, 1/3 HP, 60 Hz
Mfr # EFV-40 & S1 Kit
Zoro # G3393354
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Corrosive Chemicals, Sodium Hypochlorite-Chlorine Bleach
- Housing Material Polypropylene / PVDF
- Includes Clamp, Hose, Motor, Pump
- Inlet Size 1-5/16"
- Motor Type Universal AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Finish Thompson
- MFR # EFV-40 & S1 Kit
- Zoro # G3393354
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Inlet Size | 1-5/16" |
Discharge Tube Outlet OD Size | 1" |
Suction Tube Length | 40 in |
Overall Length | 49 in |
Height | 40" |
Discharge Tube Length | 5 ft. |
Suction Tube Outlet O.D. Size | 1-1/4" |
Outlet Size | 3/4" Barb |
Manufacturers Warranty Length | 1 yr. |
Discharge Tube Outlet ID Size | 3/4" |
Adapter Dia. | 2" |
Hose Inside Dia. | 3/4 in |
Height Above Container | 8 5/8 in |
Bung Connection Dia. | 2 in |
Cord Length | 12 ft |
For Container Size | 55 gal |
Hose Outside Dia. | 1 in |
Hose Length | 60 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 8 psi, Max. Outlet Pressure 8 psi, For Use With Corrosive Chemicals, Sodium Hypochlorite-Chlorine Bleach, Rated Voltage 115V AC, Plug Type NEMA 5-15, Suction Tube OD 1 1/4 in, Hose Length 60 in, Suction Tube Length 40 in, Cord Length 12 ft, Includes Bung Adapter No, Runs Dry No, Thermal Protection No, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed Yes, Includes Discharge Hose Yes, Self-Priming Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERDORFER PUMPS Bronze Gear Pump, Heliarc Welding (N1000R39)
- BLUE WAVE Blue Wave NE6150 18" SandMan Sand Filter with 1 HP Pump (NE6150)
- DAYTON Muffler Kit (PPKITOP02G)
- ACTION PUMP Lever Action Double Diaphragm Drum Pump (DRM1420)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFM-40 & M3V Kit)
- FINISH THOMPSON Electric Drum Pump, 115VAC, 40 gpm, 1 HP (PFV-40 W/M3T)
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFS-40/S1)
- FINISH THOMPSON 1/3 HP 115 VAC 60 Hz Drum Pump (EFP-40 & S1 Kit)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFM-48 & M3V DEF Kit)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFM-48 & M3V Kit)
- FLUX Liquid Saver Drum Pump, Stainless Steel, 39" Long, Exp Proof Motor, 120V, 60Hz, 1ph, 460W Power, 6 ft hose (24-ZORO0188)
- Finish Thompson Electric Drum Pumps