Shop All Electric Drum Pumps
Finish Thompson
Drum Pump, 115VAC, 1/3 HP, 60 Hz
Mfr # EFP-54/S1
Zoro # G7045586
Free Shipping & Returns
$1,131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Diesel Exhaust Fluid
- Housing Material Polypropylene
- Includes Adapter and Nozzle, Clamp, Hose, Motor, Pump
- Inlet Size 1-1/4"
- Motor Type Universal AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Finish Thompson
- MFR # EFP-54/S1
- Zoro # G7045586
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Inlet Size | 1-1/4" |
Hose Length | 96 in |
Manufacturers Warranty Length | 1 yr. |
Discharge Tube Outlet OD Size | 1-1/8" |
Overall Length | 48 5/8 in |
Suction Tube Length | 54 in |
Discharge Tube Outlet ID Size | 3/4" |
Outlet Size | 3/4" Barb |
Suction Tube Outlet O.D. Size | 1-1/4" |
Discharge Tube Length | 8 ft. |
Hose Outside Dia. | 1 in |
For Container Size | 275 gal |
Cord Length | 12 ft |
Bung Connection Dia. | 2 in |
Height Above Container | 8 5/8 in |
Hose Inside Dia. | 3/4 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 8.7 psi, Max. Outlet Pressure 8.7 psi, For Use With Diesel Exhaust Fluid, Rated Voltage 115V AC, Plug Type NEMA 5-15, Pump Connection ID 1 1/4 in, Suction Tube OD 1 1/4 in, Hose Length 96 in, Suction Tube Length 54 in, Cord Length 12 ft, Includes Bung Adapter Yes, Runs Dry No, Nozzle Operation Automatic, Thermal Protection No, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed Yes, Includes Discharge Hose Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Packing, U-Cup (Y187-48)
- ARO Ratio Piston Pump, 1:1-2", 612041-1 (612041-1)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 2 (2ZWZ4)
- GPI Kit, Switch, M-3130/M-3295 (133534-01)
- FINISH THOMPSON 1/3 HP 115 VAC 60 Hz Drum Pump (EFP-40 & S1 Kit)
- FINISH THOMPSON Drum Pump, 115VAC, 1 HP, 60 Hz (HVDP & M58H)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFP-48 & M3V Kit)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFS-40 & M3V Kit)
- FINISH THOMPSON Electric Drum Pump, 115VAC, 40 gpm, 1 HP (PFV-40 W/M3T)
- FINISH THOMPSON Drum Pump, 115VAC, 1/4 HP, 60 Hz (DTTS013)
- FINISH THOMPSON Drum Pump, 115VAC, 1/4 HP, 60 Hz (DTTS018)
- Finish Thompson Electric Drum Pumps