Shop All Electric Drum Pumps
Finish Thompson
1/3 HP 115 VAC 60 Hz Drum Pump
Mfr # EFP-40 & S1 Kit
Zoro # G2141203
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chemical Transfer
- Housing Material Polypropylene
- Includes Clamp, Hose, Motor, Pump
- Inlet Size 1-1/4"
- Motor Type Universal AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # EFP-40 & S1 Kit
- Zoro # G2141203
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Inlet Size | 1-1/4" |
Overall Length | 49 in |
Discharge Tube Outlet ID Size | 3/4" |
Manufacturers Warranty Length | 1 yr. |
Suction Tube Length | 40 in |
Discharge Tube Outlet OD Size | 1" |
Suction Tube Outlet O.D. Size | 1-1/4" |
Adapter Dia. | 2" |
Height | 40" |
Outlet Size | 3/4" Barb |
Discharge Tube Length | 5 ft. |
For Container Size | 55 gal |
Cord Length | 12 ft |
Hose Outside Dia. | 1 in |
Bung Connection Dia. | 2 in |
Hose Length | 60 in |
Height Above Container | 8 5/8 in |
Hose Inside Dia. | 3/4 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 8 psi, Max. Outlet Pressure 8 psi, For Use With Chemical Transfer, Rated Voltage 115V AC, Plug Type NEMA 5-15, Suction Tube OD 1 1/4 in, Hose Length 60 in, Suction Tube Length 40 in, Cord Length 12 ft, Includes Bung Adapter No, Runs Dry No, Thermal Protection No, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed Yes, Includes Discharge Hose Yes, Self-Priming Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MYERS 1/2 HP 690 gph Cast Iron Deep Well Pump (HR50D)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 267 psi (11AV-3/4"-#38)
- BECKETT Pump-115V Submersible 6' cord W/plug (G535A)
- ARO Diaphragm Pump, Poly/Poly/Nitrile/Nitril (666053-322)
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFS-40/S1)
- FINISH THOMPSON Drum Pump, 115VAC, 1 HP, 60 Hz (HVDP & M58H)
- FINISH THOMPSON Electric Drum Pump, 115VAC, 40 gpm, 1 HP (PFV-40 W/M3T)
- FINISH THOMPSON Drum Pump, 115VAC, 1/4 HP, 60 Hz (DTTS018)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFS-40 & M3V Kit)
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFV-40 & S1 Kit)
- BLUE DEF Electric Operated Tote Pump, 12VDC, 60 Hz (DEFTP12VP)
- Finish Thompson Electric Drum Pumps