Shop All Fuel Transfer Accessories
Finish Thompson
Drum Adaptor, Stainless Steal, 2In NPT
Mfr # M100092
Zoro # G4639171
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 2"
- Adapter Material 304 Stainless Steel
- Adapter Dia. 2"
- Wetted Materials 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # M100092
- Zoro # G4639171
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Diameter | 2" |
Adapter Dia. | 2" |
Bung Connection Dia. | 2 in |
For Container Size | 15 gal, 30 gal, 55 gal |
Details
Item | Bung Adapter |
Material | Stainless Steel |
Adapter Material | 304 Stainless Steel |
Wetted Materials | 304 Stainless Steel |
For Media Type | General Purpose |
For Container Type | Drum |
Adapter Connection Type | MNPT |
Material of Construction | Stainless Steel |
Description
Bung Adapter, Adapter Material 304 Stainless Steel, For Container Size 15 gal, 30 gal, 55 gal, For Container Type Drum, Bung Connection Dia. 2 in, Adapter Connection Type MNPT, Wetted Materials 304 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON NO Mechanical Float Switch 115VAC 15 psi (10A171)
- ENERCO/MR. HEATER Remote Tank Hook Up Kit (F273684)
- ARO O-Ring, Black (Y325-22)
- PULSAFEEDER Pump Repair Kit, Pulsatron (K4KTC1)
- FINISH THOMPSON Drum Pump Coupling Insert (J100014)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFV012)
- FINISH THOMPSON Drum Pump Motor, Splashproof Encl, 1/3 HP (S1-115v)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 48 L (DPFM003)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFP006)
- FINISH THOMPSON Drum Pump Motor, Air, 1/2 HP (A100007)
- PIUSI Pump Power Switch, 1" L (R16657000)
- Finish Thompson Fuel Transfer Accessories