Shop All Fuel Transfer Accessories
Finish Thompson
Drum Adapter, Slip Fit, Dia. 2 1/2 In.
Mfr # M100095
Zoro # G1173995
original price:
$80.69
5% off
new price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3DYL2, 3DYL3, 3DYL4, 3DYL5
- Wetted Materials Polypropylene
- Adapter Type 2" IPS Thread
- Diameter 2-1/2"
- Adapter Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # M100095
- Zoro # G1173995
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Diameter | 2-1/2" |
Bung Connection Dia. | 2 in |
For Container Size | 15 gal, 30 gal, 55 gal |
Details
Item | Bung Adapter |
For Use With | 3DYL2, 3DYL3, 3DYL4, 3DYL5 |
Wetted Materials | Polypropylene |
Adapter Type | 2" IPS Thread |
Adapter Material | Polypropylene |
Min. Operating Temp. | 35 Degrees F |
Food Grade | No |
Diesel Exhaust Fluid Compatible | Yes |
Max. Operating Temp. | 160 Degrees F |
Compatible Chemicals | Acetic Acid 20%, Acetic Acid 80%, Ammonium Hydroxide, Antifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, DEF, Deionized Water, Ethylene Glycol, Fertilizers, Formic Acid, Fresh Water, Fungicides, Herbicides, Hydraulic Oils (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (to 10%), Trichlorethylene (50%) |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetone, Ammonia (Liquids), Anhydrous Ammonia, Biodiesel, Cyclohexane, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydrazine, Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid (Concentrated Solution), Paint Thinner, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (75% - 100%), Toluene, Turpentine, Windshield Washer Fluid, Xylene |
For Media Type | Acetic Acid, Ammonium Hydroxide, Antifreeze, Automatic Transmission Fluid, Bleach, Brake Fluid, Calcium Chloride, Chromic Acid, Citric Acid, DEF, Ethylene Glycol, Fertilizers, Formic Acid, Fungicides, Herbicides, Hydraulic Oil, Hydrochloric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Trichlorethylene, Water |
Grease | NT |
Gear Lube | NT |
For Container Type | Drum |
Adapter Connection Type | MNPT |
Description
Bung Adapter, Adapter Material Polypropylene, For Container Size 15 gal, 30 gal, 55 gal, For Container Type Drum, Bung Connection Dia. 2 in, Adapter Connection Type MNPT, Max. Operating Temp. 160 Degrees F, Min. Operating Temp. 35 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, 1/3 HP, 115/230V, 6.0/3.0 Amp (4JMV2)
- OASE Pond/Pool Vacuum, 15" dia, 24"H, 10A, 120VAC (57347)
- ZORO SELECT Air Drum Pump, with Digital Oil Meter (ACTKIT31)
- HEDLAND Flowmeter, 3/4 MNPT, 1-16 GPM (H625-016-R)
- FINISH THOMPSON Drum Pump Coupling Insert (J100014)
- FINISH THOMPSON Cordless Drum Pump Motor, 115V Charger (S6)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 48 L (DPFM003)
- FINISH THOMPSON Cordless Drum Pump Motor, 12V (S6)
- FINISH THOMPSON Drum Pump Tube, Polypropylene / PVDF (EFV-40 Pump Only)
- FINISH THOMPSON Drum Pump Motor, Air Enclosure, 1/2 HP (S4-AIR)
- FINISH THOMPSON Drum Pump Motor, ODP Enclosure, 4/5 HP (M3V-115v)
- Finish Thompson Fuel Transfer Accessories