Shop All Fuel Transfer Accessories
Finish Thompson
Discharge Hose w/Hose Clamp
Mfr # M100221
Zoro # G4681914
product price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Media Type General Purpose
- Food Grade No
- Diesel Exhaust Fluid Compatible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # M100221
- Zoro # G4681914
- Country of Origin United States
- Category Fuel Transfer Accessories
Details
Item | Discharge Hose |
For Media Type | General Purpose |
Food Grade | No |
Diesel Exhaust Fluid Compatible | No |
Description
Discharge Hose, Food Grade No, Diesel Exhaust Fluid Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAMADA VALVE SEAT 25AL/FC (590087)
- WHEELER-REX Mudsucker Diaphragm Pump 3" (56310)
- ZORO SELECT Drum Thief Sampler, 175ml, PK25 (T175AS)
- DAYTON Impeller, Backhead and Seal Kit (PP092IBSK01G)
- FINISH THOMPSON Drum Pump Tube, Polypropylene (EFP-40 Pump Only)
- FINISH THOMPSON Drum Pump Motor, Air, 1/2 HP (A100007)
- FINISH THOMPSON Drum Adaptor, Stainless Steal, 2In NPT, Adapter Dia.: 2" (M100094)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFS006)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DTTC008)
- FINISH THOMPSON Drum Pump Tube, Polypropylene / PVDF (EFV-40 Pump Only)
- APACHE Fuel Nozzle Hook, 3/4" (99000241)
- Finish Thompson Fuel Transfer Accessories