Shop All Pump Parts
Finish Thompson
Coupling Half, Bearing/Shaft, 40", 316 SS
Mfr # 107589-3
Zoro # G7112631
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With EFP, EFS Models
- For Use With Mfr. Model Number EFS-40, S1, S1 DEF Kit, S1 Kit, S4, S4 DEF Kit, S4 Kit
- Fits Brand Finish Thompson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Finish Thompson
- MFR # 107589-3
- Zoro # G7112631
- Country of Origin United States
- Category Pump Parts
Details
Item | Coupling Half, Bearing and Shaft, 40", 316 SS |
For Use With | EFP, EFS Models |
For Use With Mfr. Model Number | EFS-40, S1, S1 DEF Kit, S1 Kit, S4, S4 DEF Kit, S4 Kit |
Fits Brand | Finish Thompson |
Description
Coupling Half, Bearing and Shaft, 40 In., 316 SS, Fits Brand Finish Thompson, For Use With Grainger Item Number 15R524, 15R526, 15R527, 5FZU3, 5FZU4, 5FZU5, 5FZU6, 5FZU9, For Use With Mfr. Model Number EFP-40, EFS-40, S1, S1 DEF Kit, S1 Kit, S4, S4 DEF Kit, S4 Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATD TOOLS ATD Tools ATD-5080 Plastic Lever Action Barrel Pump (ATD-5080)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 150 GPM (S20B1A1EANS000.)
- ZORO SELECT Suct Strainer, 1-5/8 Dia, 1 NPSM, Side Perf (5RWJ8)
- FLOTEC Jet Pump, Shallow Well, 1/2HP (FP4012)
- FINISH THOMPSON FTI IPS Adapter (DRM1021)
- FINISH THOMPSON Finish Thompson DPFS073 40" Drum Pump Kit - Stainless Steel Pump Tube - 115V ODP Motor (DPFS073)
- FINISH THOMPSON Diffuser Cover, PP, Blue (110080-1)
- FINISH THOMPSON Hi-Low Screw, 317 SS (J101020)
- FINISH THOMPSON Outer Tube, 40", PP, Blue (107295-5)
- FINISH THOMPSON Head, PP, Blue (107071-1)
- MURZAN PUMPS Diaphragm Epdm Std Chamb (EP257)
- Finish Thompson Pump Parts