Shop All Fuel Transfer Accessories
Finish Thompson
Cordless Drum Pump Motor, 12V Charger
Mfr # S6
Zoro # G7093396
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DEFP002, DEFP006, DEFS001, DEFS002, DEFS003, DEFV001, DEFV002, DEFV003, FTI EF Series Pumps, Mfr No. DEFP001
- Thermal Protection Yes
- Motor Type DC Rechargeable Motor
- HP 1/8
- Voltage 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # S6
- Zoro # G7093396
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length Less Shaft | 5-3/8" |
Description
Electric Drum Pump Motor, Pump Package Type Drum Pump Motor, Power Source Electric, Motor Type DC Rechargeable Motor, Motor HP 1/8 hp, Motor Enclosure Splashproof, Explosion Proof No, Rated Voltage 12V DC, Full Load Amps 10.8 A, Thermal Protection Yes, Variable Speed Yes, Housing Material Nylon, Plug Type 12v car charger, Duty Cycle Continuous, Noise Level 64 db, Motor RPM 8000 to 12,000, Includes 12V Car Charger
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Suct Strainer, 1-5/8 Dia, 1 NPSM, Side Perf (5RWJ8)
- DAYTON Centrifugal Pump Head, 1-1/2 HP, Cast Iron (10X671)
- FILL-RITE Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in Inlet (FR710VN)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPS-S-D-3-S)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 48 L (DPFM003)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 48 L (DPFP007)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFP006)
- FINISH THOMPSON Drum Pump Tube, Polypropylene / PVDF (EFV-40 Pump Only)
- FINISH THOMPSON Drum Pump Motor, Air Enclosure, 1/2 HP (S4-AIR)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFM002)
- FILL-RITE Hose with Static Wire, 1 in x 20 ft, Neoprene, Brass 1 in MNPT x Brass 1 in MNPT (FRH10020)
- Finish Thompson Fuel Transfer Accessories