Shop All Fuel Transfer Accessories
Finish Thompson
Bung Adaptor, Galvanized Steel, 2In Dia
Mfr # M100088
Zoro # G4639187
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized
- Adapter Material Galvanized Steel
- Adapter Dia. 2"
- Wetted Materials Galvanized Steel
- Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # M100088
- Zoro # G4639187
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Adapter Dia. | 2" |
Diameter | 2" |
Bung Connection Dia. | 2 in |
For Container Size | 15 gal, 30 gal, 55 gal |
Details
Item | Bung Adapter |
Material | Galvanized |
Adapter Material | Galvanized Steel |
Wetted Materials | Galvanized Steel |
For Media Type | General Purpose |
Adapter Connection Type | MNPT |
For Container Type | Drum |
Description
Bung Adapter, Adapter Material Galvanized Steel, For Container Size 15 gal, 30 gal, 55 gal, For Container Type Drum, Bung Connection Dia. 2 in, Adapter Connection Type MNPT, Wetted Materials Galvanized Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flange Gasket (PP26125630905G)
- K2 PUMPS 6 in. Well Seal, 1 in. Single Drop, Model (AWS1600100K)
- ZOELLER Sump/Battery Back-Up System, Pump HP 1/3, Width: 11" (508-0018)
- GLB Granule Chlorinating Sanitizer 25 lb (71222A)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 48 L (DPFM003)
- FINISH THOMPSON Drum Pump Motor, Splashproof Encl, 1/3 HP (S1-115v)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFP006)
- FINISH THOMPSON Drum Pump Motor, ODP Enclosure, 4/5 HP (M3V-115v)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFM002)
- FINISH THOMPSON Cordless Drum Pump Motor, 115V Charger (S6)
- GOLDENROD Mesh Strainer, 150 psi, 6 to 25 gpm (470-16)
- Finish Thompson Fuel Transfer Accessories