Shop All Pump Parts
Finish Thompson
Baseplate, Pump, 39 In x 12 In x 2 In, SS
Mfr # 39 x 12 x 2
Zoro # G7016274
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Pump Mounting
- Housing 11 Gauage 316 Stainless Steel
- Application Generic Baseplate For Pump Mounting
- Features 4 Anchor Holes, Corrosion Resistant 316SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # 39 x 12 x 2
- Zoro # G7016274
- Country of Origin United States
- Category Pump Parts
Dimensions
Length (In.) | 39 |
Width (In.) | 12 |
Height (In.) | 2 |
Overall Length | 39 in |
Details
Item | Baseplate |
Material | Stainless Steel |
Type | Pump Mounting |
Housing | 11 Gauage 316 Stainless Steel |
Application | Generic Baseplate For Pump Mounting |
Features | 4 Anchor Holes, Corrosion Resistant 316SS |
Gauge | 11 |
Mount Material | Stainless Steel |
Mount Weight Capacity | 75 lb |
Description
Baseplate, Mount Material Stainless Steel, Mount Weight Capacity 75 lb, Overall Height 2 in, Overall Length 39 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Hoffman® Pump Rebuild Kit; Replaces Hoffman® 180013 (FK27180013SP)
- S&G TOOL AID DIESEL ADAPTER-110/3208 CAT (SG35300)
- DWYER INSTRUMENTS Flowmeter, 110 Gpm Water (VFC-142-EC)
- DAYTON Deep Well Double Pipe, 4 In (4HFA9)
- FINISH THOMPSON Coupling Half, Bearing/Shaft, 40", 316 SS (107589-3)
- FINISH THOMPSON Head, PP, Blue (107071-1)
- FINISH THOMPSON FTI IPS Adapter (DRM512)
- FINISH THOMPSON Baseplate, Pump, 13 In x 9-1/2 In, FRP (13 x 9.5 x 2.4)
- FINISH THOMPSON FTI TM Drum Mixer 40" L (DRM1425)
- FINISH THOMPSON Outer Tube, PVDF, White (107295-6)
- ARO Replacement Muffler, Steel (93110)
- Finish Thompson Pump Parts