Shop All Pump Parts
Finish Thompson
Baseplate, Pump, 24 In x 10 In x 2 In, SS
Mfr # 24 x 10 x 2
Zoro # G6532863
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Pump Mounting
- Housing 11 Gauage 316 Stainless Steel
- Application Generic Baseplate For Pump Mounting
- Length (In.) 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # 24 x 10 x 2
- Zoro # G6532863
- Country of Origin United States
- Category Pump Parts
Dimensions
Length (In.) | 24 |
Height (In.) | 2 |
Width (In.) | 10 |
Overall Length | 24 in |
Overall Height | 2 in |
Overall Width | 10 in |
Details
Item | Baseplate |
Material | Stainless Steel |
Type | Pump Mounting |
Housing | 11 Gauage 316 Stainless Steel |
Application | Generic Baseplate For Pump Mounting |
Features | 4 Anchor Holes, Corrosion Resistant 316SS |
Gauge | 11 |
Mount Weight Capacity | 75 lb |
Mount Material | Stainless Steel |
Description
Baseplate, Mount Material Stainless Steel, Mount Weight Capacity 75 lb, Overall Height 2 in, Overall Length 24 in, Overall Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flowmeter, Mechanical, 32 GPM, 3/4 In FNPT (12F736)
- DAYTON Impeller Shim Kit (PPL3206G)
- TERA PUMP Fuel Transfer Pump - Manual Pump (TRM20)
- TACO Flange Set, Cast Iron, 1-1/2" (194-1542F)
- FINISH THOMPSON Coupling Half, Cast Aluminum (107300)
- FINISH THOMPSON Outer Tube, PVDF, White (107295-6)
- FINISH THOMPSON Head, PVDF, White (107071-2)
- FINISH THOMPSON 2" Polypropylene Bung Adapter M100095 for Finish Thompson PF Series (M100095)
- FINISH THOMPSON Coupling Half, Bearing/Shaft, 40", 316 SS (107589-3)
- FINISH THOMPSON Diffuser Cover, PP, Blue (110080-1)
- DAYTON Friction Ring, PK2 (PPT2P516G)
- Finish Thompson Pump Parts