Shop All Pump Parts
Finish Thompson
Baseplate, Pump, 13 In x 9-1/2 In, FRP
Mfr # 13 x 9.5 x 2.4
Zoro # G7450186
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Light Duty Fiberglass
- Type Pump Mounting
- Housing 3/16" FRP
- Length (In.) 13
- Width (In.) 9-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # 13 x 9.5 x 2.4
- Zoro # G7450186
- Country of Origin United States
- Category Pump Parts
Dimensions
Length (In.) | 13 |
Width (In.) | 9-1/2 |
Height (In.) | 2-3/8 |
Overall Length | 13 in |
Details
Item | Baseplate |
Material | Light Duty Fiberglass |
Type | Pump Mounting |
Housing | 3/16" FRP |
Features | 4 Anchor Holes, Corrosion Resistant FRP |
Application | Generic Baseplate For Pump Mounting |
Gauge | 3/16 |
Mount Weight Capacity | 25 lb |
Mount Material | Fiberglass |
Description
Baseplate, Mount Material Fiberglass, Mount Weight Capacity 25 lb, Overall Height 2.4 in, Overall Length 13 in, Overall Width 9.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 14 GPM (PD05P-ARS-PAA-B)
- CRESCENT WISS SNIPS DUCKBILL 10-1/4"" (V10N)
- MIXAIR Universal Hose Splice Kit (Universal Connector Kit - Hose Splice)
- FLINT & WALLING Multi-Stage Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 12 Stage (PB0512A051)
- FINISH THOMPSON Diffuser Cover, PVDF, White (110080-2)
- FINISH THOMPSON FTI Filter/Lubricator (DRM434)
- FINISH THOMPSON FTI IPS Adapter (DRM512)
- FINISH THOMPSON Spout, PP, Blue (107072-1)
- FINISH THOMPSON Coupling Half, Cast Aluminum (107300)
- FINISH THOMPSON Hi-Low Screw, 317 SS (J101020)
- DAYTON Shaft Sleeve (PPTLS2222G)
- Finish Thompson Pump Parts