Shop All Hand Drum Pumps
Finish Thompson
Auto Drum Pump, Oil GPM 16, SS
Mfr # TTS-AS-40
Zoro # G4733854
original price:
$1,785.77
19% off
new price: $1,433.99
/ea
Free Shipping & Returns
$1,433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Size 55 gal
- Max. Flow Rate 16 gpm
- Max. Viscosity 800 cps
- Wetted Materials PTFE Resin, Stainless Steel
- Max. Fluid Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # TTS-AS-40
- Zoro # G4733854
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
For Container Size | 55 gal |
Discharge Tube Outlet OD Size | 1" |
Inlet Size | 1-1/2" |
Outlet Size | 1" |
Description
Air Operated Drum Pump, Includes Discharge Hose No, Max. Viscosity 800 cps, Includes Suction Tube Yes, Includes Nozzle No, Includes Spout No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Replacement Volute for ProLine Hy-Drive 1600 & 2100 (12759)
- SHURFLO Booster Pump System, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 87 psi Max Pressure (804-066)
- PIUSI USA Pulser, K700, 2" NPT (F0049801A)
- PALMETTO PACKING Packing Extractor, Non-Removable, 23 In. L (1105)
- FINISH THOMPSON Drum Pump, 150 Deg F, 5 Gal. Buckets, PP (EFP-16)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 48 L, 22 GPM (DPFP027)
- FINISH THOMPSON Drum Pump, 1/2 HP, 3/4 In Outlet, 47In OAL (EFP-40 & S4 DEF Kit)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 40 L, 22 GPM (DPFP024)
- FINISH THOMPSON Drum Pump, 3/4 HP, Suction Tube 40 L, 7 GPM (DTTS016)
- FINISH THOMPSON Drum Pump, 1/2 HP, 3/4 In Outlet, 47In OAL (EFP-40 & S4 Kit)
- DAYTON DEF Drum Pump Kit, Air (6GKR5)
- Finish Thompson Hand Drum Pumps