Shop All Hand Drum Pumps
Finish Thompson
Air Operated Drum Pump, 1/2 HP
Mfr # EFS-40/S4
Zoro # G4966437
product price: $1,319.99
/ea
Free Shipping & Returns
$1,319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 40 in
- Action Type Piston
- For Media Type Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Biodiesel, Calcium Chloride, Chromic Acid, Citric Acid, Cyclohexane, Diesel Fuel, E85, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oil, Hydrazine, Isopropanol, Kerosene, Ketones, Lacquer Thinners, Methanol, Nitric Acid, Phosphoric Acid (40% Solution), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Toluene, Trichlorethylene, Water, Xylene
- For Container Size 55 gal
- Max. Flow Rate 15 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # EFS-40/S4
- Zoro # G4966437
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 40 in |
For Container Size | 55 gal |
Air Inlet Size | 1/4 in MNPT |
Discharge Tube Length | 5 ft. |
Discharge Tube Outlet OD Size | 1" |
Outlet Size | 3/4" Barb |
Inlet Size | 1-1/4" |
Hose Length | 60 in |
Manufacturers Warranty Length | 1 yr. |
Discharge Tube Outlet ID Size | 3/4" |
Suction Tube Outlet O.D. Size | 1-1/4" |
Overall Length | 46 7/8 in |
Hose Inside Dia. | 3/4 in |
Air Outlet Size | 1/4 in |
Hose Outside Dia. | 1 in |
Height Above Container | 6 7/8 in |
Description
Air Operated Drum Pump, Max. Air Pressure 40 psi, Suction Tube Material Polypropylene, Self-Priming Yes, Overall Length 46 7/8 in, Explosion Proof Yes, Discharge Connection Type Hose Barb, Food Grade No, Thermal Protection No, Air Outlet Size 1/4 in, Hose Length 60 in, Motor HP 1/2 hp, Variable Speed Yes, Includes Discharge Hose Yes, Motor Enclosure Air, Noise Level 78 db, Max. Viscosity 300 cps, Duty Cycle Continuous, Includes Suction Tube Yes, Includes Bung Adapter No, Includes Nozzle No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT Pump-115V Mini Split (MS601ULQ)
- DAYTON Shallow Well Jet Pump, Plastic, 3/4 HP, Outlet: 1" NPT (4HFA1)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 40 L, 22 GPM (DPFP024)
- TELEMECANIQUE SENSORS DPST Alternator Open Liquid Level Switch Close on Rise 600VAC (9038AG1C)
- FINISH THOMPSON Drum Pump, 150 Deg F, 5 Gal. Buckets, PP (EFP-16)
- FINISH THOMPSON Drum Pump, 1/2 HP, 3/4 In Outlet, 47In OAL (EFP-40 & S4 DEF Kit)
- FINISH THOMPSON Drum Pump, 3/4 HP, Suction Tube 40 L, 7 GPM (DTTS016)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 48 L, 22 GPM (DPFP027)
- FINISH THOMPSON Drum Pump, 212 Deg F, Totes, SS (EFS-48)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 48 L, 22GPM (DPFM008)
- ACTION PUMP Hand Drum Pump, Lever, Die Cast, 2In OD (3006)
- Finish Thompson Hand Drum Pumps