Shop All Magnetic Drive Pumps
Finish Thompson
3/4 HP PVDF Magnetic Drive Pump 115/208-230V 1-1/2" FNPT
Mfr # DB7V-T-M204
Zoro # G2815924
Free Shipping & Returns
$1,593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Voltage 115/208-230
- Inlet 1-1/2 in FNPT
- Outlet 1-1/2 in MNPT
- Max. Head 33 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Finish Thompson
- MFR # DB7V-T-M204
- Zoro # G2815924
- Country of Origin United States
- Category Magnetic Drive Pumps
Dimensions
Length | 17 19/64 in |
Width | 7 1/2 in |
Height | 8 19/64 in |
Overall Length | 17.3 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 7.5 in |
Discharge Pipe Size | 1 1/2 in |
Intake Pipe Size | 1 1/2 in |
Overall Height | 8.3 in |
Description
Magnetic Drive Pump, Chemical Compatibility Deionized Water, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type MNPT, Feet of Head (Maximum) 33 ft, Flow Rate @ 3 ft of Head (Maximum) 69 gpm, Flow Rate @ 6 ft of Head (Maximum) 69 gpm, Flow Rate @ 9 ft of Head (Maximum) 69 gpm, Flow Rate @ 15 ft of Head (Maximum) 64 gpm, Flow Rate @ 24 ft of Head (Maximum) 50 gpm, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Horsepower (Maximum) 3/4 hp, Intake Pipe Size 1 1/2 in, Intake Pipe Type FNPT
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Diesel Nozzle, UL, Green (159503-03)
- BELL & GOSSETT Gasket, For 4RD16 (P04080)
- BELL & GOSSETT Replacement Module For Steam Trap (600084)
- DAYTON Motor, Drum Pump, 220 Volt, GPM 32 (1DLK9)
- FINISH THOMPSON 1/8 HP PVDF Magnetic Drive Pump 115V 1" FNPT (DB3V-T-M612)
- FINISH THOMPSON 1/2 HP PVDF Magnetic Drive Pump 115/208-230V 1" FNPT (DB6V-T-M226)
- FINISH THOMPSON 1/2 HP Polypropylene Magnetic Drive Pump 115V 1" FNPT (DB5.5P-E-M622)
- FINISH THOMPSON 1/2 HP PP Magnetic Drive Pump 208-230/460V 1" FNPT (DB6HP-M227)
- FINISH THOMPSON 1/2 HP Polypropylene Magnetic Drive Pump 115V 1" FNPT (DB5.5P-M622)
- FINISH THOMPSON 1/2 HP PP Magnetic Drive Pump 115/208-230V 1" FNPT (DB6HP-M226)
- LITTLE GIANT PUMP 1/3 HP PPS Magnetic Drive Pump 115/230V 1" FPT (585604)
- Finish Thompson Magnetic Drive Pumps