Shop All Magnetic Drive Pumps
Finish Thompson
3/4 HP PP Magnetic Drive Pump 208-230/460V 1-1/2" FNPT
Mfr # DB8P-M205
Zoro # G3052402
original price:
$2,078.03
26% off
new price: $1,535.99
/ea
Free Shipping & Returns
$1,535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Voltage 208-230/460
- Inlet 1-1/2 in FNPT
- Outlet 1 in MNPT
- Max. Head 45 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # DB8P-M205
- Zoro # G3052402
- Country of Origin United States
- Category Magnetic Drive Pumps
Dimensions
Length | 17 19/64 in |
Width | 7 1/2 in |
Height | 8 19/64 in |
Manufacturers Warranty Length | 5 yr |
Intake Pipe Size | 1 1/2 in |
Overall Length | 17.3 in |
Discharge Pipe Size | 1 in |
Overall Height | 8.3 in |
Overall Width | 7.5 in |
Description
Magnetic Drive Pump, Chemical Compatibility Deionized Water, Discharge Pipe Size 1 in, Discharge Pipe Type MNPT, Feet of Head (Maximum) 45 ft, Flow Rate @ 3 ft of Head (Maximum) 61 gpm, Flow Rate @ 6 ft of Head (Maximum) 61 gpm, Flow Rate @ 9 ft of Head (Maximum) 61 gpm, Flow Rate @ 15 ft of Head (Maximum) 58 gpm, Flow Rate @ 24 ft of Head (Maximum) 50 gpm, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Horsepower (Maximum) 3/4 hp, Intake Pipe Size 1 1/2 in, Intake Pipe Type FNPT
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Pump Head Assembly, #7X S4QP (S4107X-1)
- ARMSTRONG PUMPS Spring Coupler, Flex, 1/2" x 5/8" (806137-001)
- ZOELLER Gasket Cover (267007)
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP (4KHJ9)
- FINISH THOMPSON 1/4 HP PVDF Magnetic Drive Pump 115V 1" FNPT (DB5V-T-M613)
- FINISH THOMPSON 1/8 HP PVDF Magnetic Drive Pump 115V 1" FNPT (DB3V-T-M612)
- FINISH THOMPSON 1/2 HP Polypropylene Magnetic Drive Pump 230V 1" FNPT (DB5.5P-E-M617)
- FINISH THOMPSON 1/2 HP PVDF Magnetic Drive Pump 115/208-230V 1" FNPT (DB6V-T-M226)
- FINISH THOMPSON 1-1/2 HP PVDF Magnetic Drive Pump 208-230/460V 1-1/2" FNPT (DB10V-T-M207)
- FINISH THOMPSON 1/4 HP PVDF Magnetic Drive Pump 115V 1" FNPT (DB4V-T-M613)
- FINISH THOMPSON 1 HP PVDF Magnetic Drive Pump 115/208-230V 1" FNPT (SP10V-3-M218)
- Finish Thompson Magnetic Drive Pumps