Shop All Magnetic Drive Pumps
Finish Thompson
3 HP PP Magnetic Drive Pump 208-230/460V 2" FNPT
Mfr # DB15P-M209
Zoro # G3254413
product price: $2,617.99
/ea
Free Shipping & Returns
$2,617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3 hp
- Voltage 208-230/460
- Inlet 2 in FNPT
- Outlet 1-1/2 in MNPT
- Max. Head 96 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # DB15P-M209
- Zoro # G3254413
- Country of Origin United States
- Category Magnetic Drive Pumps
Dimensions
Length | 20 1/2 in |
Width | 9 3/4 in |
Height | 10 51/64 in |
Overall Length | 20.5 in |
Overall Height | 10.8 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 9.7 in |
Intake Pipe Size | 2 in |
Discharge Pipe Size | 1 1/2 in |
Description
Magnetic Drive Pump, Chemical Compatibility Deionized Water, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type MNPT, Feet of Head (Maximum) 98 ft, Flow Rate @ 3 ft of Head (Maximum) 130 gpm, Flow Rate @ 6 ft of Head (Maximum) 130 gpm, Flow Rate @ 9 ft of Head (Maximum) 130 gpm, Flow Rate @ 15 ft of Head (Maximum) 130 gpm, Flow Rate @ 24 ft of Head (Maximum) 130 gpm, Flow Rate @ 50 ft of Head (Maximum) 125 gpm, Horsepower (Maximum) 3 hp, Intake Pipe Size 2 in, Intake Pipe Type FNPT
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS P/N V6Epb-B-S-4-B, Flotect Flow Switch (V6EPB-B-S-4-B)
- DAYTON Cast Iron 2 HP Centrifugal Pump 115/208-230V (2ZWP9)
- DAYTON Cast Iron 3 HP Centrifugal Pump 208-230/460V (2ZXK3)
- PHCC PRO SERIES Sump/Battery Backup System, 9 Amps Backup (PS-C33)
- FINISH THOMPSON 1 HP PP Magnetic Drive Pump 115/208-230V 1" FNPT (SP10P-3-M218)
- FINISH THOMPSON 3 HP PP Magnetic Drive Pump 208-230/460V 1-1/2" FNPT (SP15P-M209)
- FINISH THOMPSON 1/3 HP PP Magnetic Drive Pump 115/208-230V 1" FNPT (DB6P-M224)
- FINISH THOMPSON 1/2 HP PP Magnetic Drive Pump 115/208-230V 1" FNPT (DB6HP-M226)
- FINISH THOMPSON 1/2 HP Polypropylene Magnetic Drive Pump 230V 1" FNPT (DB5.5P-E-M617)
- FINISH THOMPSON 1 HP PP Magnetic Drive Pump 208-230/460V 1-1/2" FNPT (DB10P-M219)
- LITTLE GIANT PUMP 1/3 HP PPS Magnetic Drive Pump 115/230V 1" FPT (585604)
- Finish Thompson Magnetic Drive Pumps