Shop All Magnetic Drive Pumps
Finish Thompson
1/4 HP PVDF Magnetic Drive Pump 115V 1" FNPT
Mfr # DB5V-T-M613
Zoro # G2064982
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/4 hp
- Voltage 115
- Inlet 1 in FNPT
- Outlet 1/2 in MNPT
- Max. Head 35 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # DB5V-T-M613
- Zoro # G2064982
- Country of Origin United States
- Category Magnetic Drive Pumps
Dimensions
Length | 12 7/8 in |
Width | 6 3/16 in |
Height | 6 3/8 in |
Discharge Pipe Size | 1/2 in |
Intake Pipe Size | 1 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 6.2 in |
Overall Length | 12.9 in |
Overall Height | 6.4 in |
Description
Magnetic Drive Pump, Chemical Compatibility Deionized Water, Discharge Pipe Size 1/2 in, Discharge Pipe Type MNPT, Feet of Head (Maximum) 35.2 ft, Flow Rate @ 3 ft of Head (Maximum) 19.5 gpm, Flow Rate @ 6 ft of Head (Maximum) 19.5 gpm, Flow Rate @ 9 ft of Head (Maximum) 18.5 gpm, Flow Rate @ 15 ft of Head (Maximum) 16 gpm, Flow Rate @ 24 ft of Head (Maximum) 12.5 gpm, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Horsepower (Maximum) 1/4 hp, Intake Pipe Size 1 in, Intake Pipe Type FNPT
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, 220 Gpm Water (VFC-143-EC)
- STENNER Econ VX Variable Speed 7.4GPD 25Psi (E10VXAA1S6G1)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Tube, 2-5/8 x 40 In (AB-70012)
- ACTION PUMP Hand Operated Drum Pump, For 5 gal (EZ5BLK)
- FINISH THOMPSON 1-1/2 HP PVDF Magnetic Drive Pump 208-230/460V 1-1/2" FNPT (DB10V-T-M207)
- FINISH THOMPSON 1/2 HP Polypropylene Magnetic Drive Pump 230V 1" FNPT (DB5.5P-E-M617)
- FINISH THOMPSON 10 HP PP Magnetic Drive Pump 208-230/460V 2" FNPT (DB22P-3-21-M239)
- FINISH THOMPSON 2 HP PVDF Magnetic Drive Pump 208-230/460V 2" FNPT (DB11V-T-M215)
- FINISH THOMPSON 1/2 HP Polypropylene Magnetic Drive Pump 115V 1" FNPT (DB5.5P-E-M622)
- FINISH THOMPSON 1/2 HP PP Magnetic Drive Pump 115/208-230V 1-1/2" FNPT (DB7P-M226)
- LITTLE GIANT PUMP 1/25 HP Polypropylene Magnetic Drive Pump 115V 1/2" FPT (580503)
- Finish Thompson Magnetic Drive Pumps