Shop All Magnetic Drive Pumps
Finish Thompson
1/2 HP Polypropylene Magnetic Drive Pump 230V 1" FNPT
Mfr # DB5.5P-M617
Zoro # G7124591
original price:
$993.40
29% off
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 230
- Inlet 1 in FNPT
- Outlet 3/4 in MNPT
- Max. Head 29 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Finish Thompson
- MFR # DB5.5P-M617
- Zoro # G7124591
- Country of Origin United States
- Category Magnetic Drive Pumps
Dimensions
Length | 14 1/16 in |
Width | 7 5/8 in |
Height | 7 7/16 in |
Overall Width | 7.6 in |
Manufacturers Warranty Length | 5 yr |
Overall Length | 14.1 in |
Intake Pipe Size | 1 in |
Overall Height | 7.4 in |
Discharge Pipe Size | 3/4 in |
Description
Magnetic Drive Pump, Chemical Compatibility Deionized Water, Discharge Pipe Size 3/4 in, Discharge Pipe Type MNPT, Feet of Head (Maximum) 31 ft, Flow Rate @ 3 ft of Head (Maximum) 30 gpm, Flow Rate @ 6 ft of Head (Maximum) 30 gpm, Flow Rate @ 9 ft of Head (Maximum) 28 gpm, Flow Rate @ 15 ft of Head (Maximum) 25 gpm, Flow Rate @ 24 ft of Head (Maximum) 17 gpm, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Horsepower (Maximum) 1/2 hp, Intake Pipe Size 1 in, Intake Pipe Type FNPT
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS 5137000 IMPELLER LE50 NEW (K001039)
- ARO Pump Repair Kit (637119-44-C)
- DAYTON Hand Drum Pump, Polypropylene, 1 In OD (38Y790)
- ARO Screen Asm, 94597-30 (94597-30)
- FINISH THOMPSON 1/4 HP PVDF Magnetic Drive Pump 115V 1" FNPT (DB5V-T-M613)
- FINISH THOMPSON 1/8 HP Polypropylene Magnetic Drive Pump 115V 1" FNPT (DB3P-M612)
- FINISH THOMPSON 1/4 HP PVDF Magnetic Drive Pump 115V 1" FNPT (DB4V-T-M613)
- FINISH THOMPSON 1/2 HP PVDF Magnetic Drive Pump 115/208-230V 1" FNPT (DB6V-T-M226)
- FINISH THOMPSON 1/2 HP PP Magnetic Drive Pump 208-230/460V 1" FNPT (DB6HP-M227)
- FINISH THOMPSON 10 HP PVDF Magnetic Drive Pump 208-230/460V 2" FNPT (DB22V-3-T-21-M239)
- FINISH THOMPSON 1 HP PVDF Magnetic Drive Pump 115/208-230V 1" FNPT (SP10V-3-M218)
- Finish Thompson Magnetic Drive Pumps