Shop All Magnetic Drive Pumps
Finish Thompson
1/2 HP Polypropylene Magnetic Drive Pump 230V 1" FNPT
Mfr # DB5.5P-E-M617
Zoro # G6479146
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 230
- Inlet 1 in FNPT
- Outlet 3/4 in MNPT
- Max. Head 29 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Finish Thompson
- MFR # DB5.5P-E-M617
- Zoro # G6479146
- Country of Origin United States
- Category Magnetic Drive Pumps
Dimensions
Length | 14 1/16 in |
Width | 7 5/8 in |
Height | 7 7/16 in |
Discharge Pipe Size | 3/4 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 7.6 in |
Overall Height | 7.4 in |
Overall Length | 14.1 in |
Intake Pipe Size | 1 in |
Description
Magnetic Drive Pump, Chemical Compatibility Deionized Water, Discharge Pipe Size 3/4 in, Discharge Pipe Type MNPT, Feet of Head (Maximum) 31 ft, Flow Rate @ 3 ft of Head (Maximum) 30 gpm, Flow Rate @ 6 ft of Head (Maximum) 30 gpm, Flow Rate @ 9 ft of Head (Maximum) 28 gpm, Flow Rate @ 15 ft of Head (Maximum) 25 gpm, Flow Rate @ 24 ft of Head (Maximum) 17 gpm, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Horsepower (Maximum) 1/2 hp, Intake Pipe Size 1 in, Intake Pipe Type FNPT
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEM-TECH Repl. Tube Assy, For Use w/ 4UP07, 4UP04 (NC90XX4HPA-XXXXX)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102208LF)
- ALFA LAVAL Retainer (Impeller) C216 Series Ampco & Tri-Clover (216D-24B-316L)
- NATIONAL BRAND ALTERNATIVE 1/2 HP Cast Iron Submersible Sump/Effluent Pump with Vertical Float Switch (CIS-50V)
- FINISH THOMPSON 1/2 HP Polypropylene Magnetic Drive Pump 115V 1" FNPT (DB5.5P-M622)
- FINISH THOMPSON 10 HP PP Magnetic Drive Pump 208-230/460V 2" FNPT (DB22P-3-21-M239)
- FINISH THOMPSON 10 HP PVDF Magnetic Drive Pump 208-230/460V 2" FNPT (DB22V-3-T-21-M239)
- FINISH THOMPSON 1/8 HP Polypropylene Magnetic Drive Pump 115V 1" FNPT (DB3P-M612)
- FINISH THOMPSON 1/4 HP PVDF Magnetic Drive Pump 115V 1" FNPT (DB5V-T-M613)
- FINISH THOMPSON 1/2 HP PP Magnetic Drive Pump 115/208-230V 1-1/2" FNPT (DB7P-M226)
- LITTLE GIANT PUMP 1/50 HP Polypropylene Magnetic Drive Pump 115V 5/8" OD (581030)
- Finish Thompson Magnetic Drive Pumps