Shop All Magnetic Drive Pumps
Finish Thompson
10 HP PVDF Magnetic Drive Pump 208-230/460V 2" FNPT
Mfr # DB22V-3-T-21-M239
Zoro # G9818496
product price: $7,051.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$7,051.99
Free 30-Day Returns
Key Features
- HP 10 hp
- Voltage 208-230/460
- Inlet 2 in FNPT
- Outlet 2 in MNPT
- Max. Head 158 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # DB22V-3-T-21-M239
- Zoro # G9818496
- Country of Origin United States
- Category Magnetic Drive Pumps
Dimensions
Length | 28 1/2 in |
Width | 14 1/4 in |
Height | 13 13/32 in |
Overall Length | 28.5 in |
Manufacturers Warranty Length | 5 yr |
Intake Pipe Size | 2 in |
Discharge Pipe Size | 2 in |
Overall Width | 14.3 in |
Overall Height | 13.4 in |
Description
Magnetic Drive Pump, Chemical Compatibility Deionized Water, Discharge Pipe Size 2 in, Discharge Pipe Type MNPT, Feet of Head (Maximum) 201 ft, Flow Rate @ 3 ft of Head (Maximum) 202 gpm, Flow Rate @ 6 ft of Head (Maximum) 202 gpm, Flow Rate @ 9 ft of Head (Maximum) 202 gpm, Flow Rate @ 15 ft of Head (Maximum) 202 gpm, Flow Rate @ 24 ft of Head (Maximum) 202 gpm, Flow Rate @ 50 ft of Head (Maximum) 202 gpm, Horsepower (Maximum) 10 hp, Intake Pipe Size 2 in, Intake Pipe Type FNPT
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID-O-TECH Pump, 3/8" NPTF, 111 Max. GPH, BR, 70 Mesh (PA 301X)
- DAYTON 2 HP 3" Manual Submersible Sewage Pump 240V (4LE18)
- PALMETTO PACKING Shaft Seal, Axial Lip, 1-3/4 In, PK6 (Chekseals 981)
- CHEM-TECH Repl. Tube Assy, For Use w/ 4UP07, 4UP04 (NC90XX4HPA-XXXXX)
- FINISH THOMPSON 1/4 HP Polypropylene Magnetic Drive Pump 115V 1" FNPT (DB5P-M613)
- FINISH THOMPSON 1/2 HP Polypropylene Magnetic Drive Pump 230V 1" FNPT (DB5.5P-E-M617)
- FINISH THOMPSON 3/4 HP PP Magnetic Drive Pump 115/208-230V 1" FNPT (DB9P-M204)
- FINISH THOMPSON 1-1/2 HP PVDF Magnetic Drive Pump 208-230/460V 1-1/2" FNPT (DB10V-T-M207)
- FINISH THOMPSON 1/2 HP PP Magnetic Drive Pump 115/208-230V 1" FNPT (DB6HP-M226)
- FINISH THOMPSON 1/4 HP PVDF Magnetic Drive Pump 115V 1" FNPT (DB5V-T-M613)
- LITTLE GIANT PUMP Magnetic Pump Head, GF PP, 1/70hp, 1/2in (589012)
- Finish Thompson Magnetic Drive Pumps