Finish Line 3909 U-7 Gastric Aid - 5 gal
Mfr # 3909
Zoro # G304062428
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Line
- MFR # 3909
- Zoro # G304062428
- UPC # 715401440057
- Country of Origin China
- Category Pet Grooming & Health
Description
U-7 is an easy-to-use, very palatable Vitamin/Herbal blend that helps promote a healthy equine digestive system including the foregut and hindgut. U-7 Gastric Aid is a revolutionary new formula promoting healthy appetite, performance, and attitude. Horses love the taste of the natural active ingredients. Not an anti-acid or an acid production blocker. U-7 is a cost effective alternative to help gastric health in your horse. Some of the soothing ingredients include: Cinnamon, Cabbage, Aloe, Carrot, Slippery Elm, Ascorbic Acid, MSM, and Licorice. Safe for foals and is also recommended for all horses that are confined to stalls or engaged in moderate to heavy work schedules.
Features- U-7 Gastric Aid
- Quality selection for everyday pet needs
- Assured hygiene and care for pets
- 5 gallons, 320 day supply, maintenance, at 2 fluid oz. per day.
- Capacity: 5 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODLINK BIRCH LOG NYJER THISTLE FEEDER (25354)
- RAPALA X-Rap® Magnum® Xplode 130 - Hot Wahoo UV (XRMAGXP130HWHU)
- CHAPIN 3 gal. Funnel Top Sprayer, Polyethylene Tank, Cone Spray Pattern, 34" Hose Length (20003)
- LOGO BRANDS Baltimore Ravens 24 Can Cooler (603-63)
- FINISH LINE Finish Line 2806 Vitamin E & Selenium Horses Diet - 4 lbs (2806)
- FINISH LINE Finish Line 2798 Vitamin C Powder Horses Diet - 4 lbs (2798)
- PETEDGE Top Performance Oatmeal Shampoo 17oz (TP564 17)
- XPOWER Xpower WMK-2 Professional Pet Grooming Force Air Dryer Wall Mount Kit; Blue (B-WMK-2)
- RIDLEY Ridley 16824 Prairie Pride 33 lbs. 37 Percent Range Block (196316)
- PET ADOBE Pet Adobe High Density Foam Stairs for Pets - Brown (237066USK)
- PETEDGE ME Grooming Arm with Clamp 36 In Blue S (PE391927)
- Finish Line Pet Grooming & Health