Shop All Dishwashing Detergents
Finish
Jet-Dry Rinse Agent, 8.45 oz Bottle, PK8
Mfr # 51700-75713
Zoro # G1430288
product price: $44.59
/pk 8, $5.57/ea
$44.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Sodium Ethoxylate; Sodium Polycarboxylate; Citric Acid
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Unscented
- Primary Chemical Sodium Ethoxylate; Sodium Polycarboxylate; Citric Acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish
- MFR # 51700-75713
- Zoro # G1430288
- UPC # 51700757138
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 8.45 oz |
Size | 8.45 oz |
Details
Cleaner Chemical Product Grouping | Sodium Ethoxylate; Sodium Polycarboxylate; Citric Acid |
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Unscented |
Primary Chemical | Sodium Ethoxylate; Sodium Polycarboxylate; Citric Acid |
Chemicals For Use On | Dishes; Glasses; Utensils |
Standards | Compliant with all of the various state phosphate regulations; Compliant with the VOC (Volatile Organic Compound) limits, including California; Compliant with TSCA regulations |
Container Type | Bottle |
Includes | Includes eight 8.45oz bottles per carton |
Net Weight | 5.2 lb |
Application | Automatic Dishwasher Rinse |
For Use On | Dishes; Glasses; Utensils |
Form | Liquid |
Effective to Remove | Detergent; Food Residue; Mineral Scale; Spots; Film |
Description
FINISH® Jet-Dry Rinse Agent, 8.45oz Bottle, 8/Carton
- •Works with your detergent to rinse away stubborn leftover food, spots and film.
- •Superior spot and drying action; dries faster vs. detergent alone.
- •Shine and protect glass protection for shinier dishes.
- •Simply fill your rinse aid dispenser and it will be released automatically every time your dishwasher runs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch-Brite® Commercial Heavy Duty Scouring Pad 86, 6" X 9", Green, 12/Pack, 3 Packs/Carton (86CT)
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head (48LY91)
- ROEBIC Roebic K-67BAG-12 Concentrate Bacterial Drain & Trap Cleaner - 16 oz. (148733)
- SURFACE SHIELDS Carpet Protection, 24 In W x 500 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS24500)
- FINISH Jet-Dry Rinse Agent, 16 oz Bottle, PK6 (51700-78826)
- FINISH Dishwasher Cleaner, Fresh, 8.45 oz Bottle, PK6 (51700-95315)
- FINISH Powerball Fresh Scent Pods Dishwasher Detergent 7.3 oz, 18PK (5170099666)
- FINISH Powerball Dishwasher Tabs, Fresh Scent, PK376 (51700-97330)
- FINISH Dishwasher Cleaner, Bottle, Liquid, PK6 (RAC95315)
- FINISH Powerball Dishwasher Tabs, Fresh Scent, PK94 (51700-97330)
- DAWN Pot/Pan Detergent, Liquid, Lemon, 1 Gal, , YW, PK 4 (PGC57444)
- Finish Dishwashing Detergents