Shop All Dishwashing Detergents
Finish
Jet-Dry Rinse Agent, 8.45 oz Bottle
Mfr # 51700-75713
Zoro # G4181838
$6.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Sodium Ethoxylate; Sodium Polycarboxylate; Citric Acid
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Unscented
- Primary Chemical Sodium Ethoxylate; Sodium Polycarboxylate; Citric Acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Finish
- MFR # 51700-75713
- Zoro # G4181838
- UPC # 51700369300
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 8.45 oz |
Size | 8.45 oz. |
Details
Cleaner Chemical Product Grouping | Sodium Ethoxylate; Sodium Polycarboxylate; Citric Acid |
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Unscented |
Primary Chemical | Sodium Ethoxylate; Sodium Polycarboxylate; Citric Acid |
Chemicals For Use On | Detergent; Food Residue; Mineral Scale; Spots; Film |
Item | Dishwasher Rinse Additive |
RTU Yield per Container | 8.45 oz |
Form | Liquid |
Container Type | Bottle |
Color | Blue |
Standards | Compliant with all of the various state phosphate regulations; Compliant with the VOC (Volatile Organic Compound) limits, including California; Compliant with TSCA regulations |
Net Weight | 0.63 lb |
For Use On | Dishes; Glasses; Utensils |
Effective to Remove | Detergent; Food Residue; Mineral Scale; Spots; Film |
Application | Automatic Dishwasher Rinse |
Description
Simply fill your machine's rinse aid compartment with Finish Jet-Dry 3-in-1 to solve three problems at onceit rinses, dries, and shines what detergent alone can't! Rinses away leftover food and film. Dries left behind water droplets. Clears spots for a brilliant shine. Easy to use, simply refill the rinse aid compartment every few weeks, not every wash.
- •Works with your detergent to rinse away stubborn leftover food, spots and film.
- •Superior spot and drying action; dries faster vs. detergent alone.
- •Shine and protect glass protection for shinier dishes.
- •Simply fill your rinse aid dispenser and it will be released automatically every time your dishwasher runs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC SofPull, Center Pull, 2 Ply, 1000 Sheets, White, 6 PK (19510)
- HOOVER Vacuum Bag, 3 PK (4010100A)
- TOUGH GUY Scrubbing Pad, Green, Size 11", Round, PK5 (402W26)
- WORKWIPES Reclaimed Colored Sweatshirt in Box 1 box (WIP587)
- FINISH Jet-Dry Rinse Agent, 16oz Bottle (51700-78826)
- FINISH Powerball Dishwasher Tabs, Fresh Scent, PK94 (51700-97330)
- FINISH Dish Detergent Gelpacs, Orange Scent, PK216 (51700-81181)
- FINISH Powerball Dishwasher Tabs, Fresh Scent, PK376 (51700-97330)
- FINISH Dish Detergent Gelpacs, Orange Scent, PK256 (51700-81053)
- FINISH Dishwasher Cleaner, Bottle, Liquid, PK6 (RAC95315)
- SEVENTH GENERATION Natural Automatic Dishwasher Gel, Lemon, 42 oz Bottle (22171)
- Finish Dishwashing Detergents