Shop All Dishwashing Detergents
Finish
Jet-Dry Rinse Agent, 16 oz Bottle, PK6
Mfr # 51700-78826
Zoro # G1429831
$67.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Sodium Ethoxylate; Sodium Polycarboxylate; Citric Acid
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Unscented
- Primary Chemical Sodium Ethoxylate; Sodium Polycarboxylate; Citric Acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Finish
- MFR # 51700-78826
- Zoro # G1429831
- UPC # 10051700788269
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 16 oz |
Size | 16 oz |
Details
Cleaner Chemical Product Grouping | Sodium Ethoxylate; Sodium Polycarboxylate; Citric Acid |
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Unscented |
Primary Chemical | Sodium Ethoxylate; Sodium Polycarboxylate; Citric Acid |
Chemicals For Use On | Dishes; Glasses; Utensils |
Includes | Includes six 16 oz bottles per carton |
Net Weight | 7.4 lb |
Effective to Remove | Detergent; Food Residue; Mineral Scale; Spots; Film |
Container Type | Bottle |
Form | Liquid |
Application | Automatic Dishwasher Rinse |
For Use On | Dishes; Glasses; Utensils |
Standards | Compliant with all of the various state phosphate regulations; Compliant with the VOC (Volatile Organic Compound) limits, including California; Compliant with TSCA regulations |
Description
FINISH® Jet-Dry Rinse Agent, 16oz Bottle, 6/Carton
- •Works with your detergent to rinse away stubborn leftover food, spots and film.
- •Superior spot and drying action; dries faster vs. detergent alone.
- •Shine and protect glass protection for shinier dishes.
- •Simply fill your rinse aid dispenser and it will be released automatically every time your dishwasher runs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sorbents, 16 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (35ZR25)
- BISSELL Vac Bag Style 7 3Pk (32120)
- ZEP Cleaner/Degreaser, 5 gal. Bucket, Liquid, Clear, Colorless (J33734)
- BOARDWALK Buffing Floor Pads, 21" Diameter, Red, PK5 (BWK4021RED)
- FINISH Jet-Dry Rinse Agent, 8.45 oz Bottle, PK8 (51700-75713)
- FINISH Classic Original Scent Tablet Dishwasher Detergent 24 pk, 24PK (5170020638)
- FINISH Dishwasher Cleaner, Bottle, Liquid, PK6 (RAC95315)
- FINISH Powerball Dishwasher Tabs, Fresh Scent, PK376 (51700-97330)
- FINISH Jet-Dry Rinse Agent, 16oz Bottle (51700-78826)
- FINISH Dish Detergent Gelpacs, Orange Scent, PK256 (51700-81053)
- PREMIERE Automatic Dishwasher Detergent, 10 lb. (CRE010PL-GR)
- Finish Dishwashing Detergents