Shop All Dishwashing Detergents
Finish
Hard Water Detergent Booster, 14 oz Bottle, PK6
Mfr # 51700-85272
Zoro # G7765505
product price: $44.19
/pk 6, $7.36/ea
$44.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Citric Acid; d- Limonene
- Cleaner Form Powder
- Cleaner Container Type Bottle
- Fragrance Lemon Sparkle
- Primary Chemical Citric Acid; d- Limonene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish
- MFR # 51700-85272
- Zoro # G7765505
- UPC # 10051700852724
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 14 oz |
Size | 14 oz |
Details
Cleaner Chemical Product Grouping | Citric Acid; d- Limonene |
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Powder |
Cleaner Container Type | Bottle |
Fragrance | Lemon Sparkle |
Primary Chemical | Citric Acid; d- Limonene |
Chemicals For Use On | Cooked-On Grease; Food Particles; Mineral Scale; Oils; Organic Matter; Soil |
Includes | Includes six 14 oz bottles |
Container Type | Bottle |
Net Weight | 6.032 lb |
Form | Powder |
For Use On | Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic |
Standards | Complies with all of the various state phosphate regulations; Complies with the VOC (Volatile Organic Compound) limits, including California; Complies with TSCA regulations |
Application | Automatic Dishwasher Detergent Booster Agent |
Effective to Remove | Cooked-On Grease; Food Particles; Mineral Scale; Oils; Organic Matter; Soil |
Description
Takes dishwashing to another level, especially if you live in a hard water area. Formula has 5x POWER ACTIONS that supercharges your detergent for crystal clear dishes and an amazingly clean dishwasher every time - even in hard water! For optimal results, use with your detergents.
- •Fights spots, residue and hard water film.
- •Tackles tough stains such as tea.
- •Helps remove mineral build-up in your machine.
- •Designed to work with your detergent.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 2-Gallon White Plastic Pail With Handle (PAIL-2 GAL)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-BL-M)
- BEHRENS 6 gal Round Trash Can, Silver, with a lid, Galvanized Steel (6106)
- TOUGH GUY Fitting Brush, Stiff, 3 1/4 in L Handle, 1 in L Brush, Silver, ABS, 6 1/2 in L Overall (1VAH4)
- FINISH Dishwasher Cleaner, Bottle, Liquid, PK6 (RAC95315)
- FINISH Classic Original Scent Tablet Dishwasher Detergent 24 pk, 24PK (5170020638)
- FINISH Jet-Dry Rinse Agent, 8.45 oz Bottle (51700-75713)
- FINISH Powerball Dishwasher Tabs, Fresh Scent, PK376 (51700-97330)
- FINISH Dish Detergent, Gelpacs, Orange, 34.8 oz., Multi, PK 54 (RAC81181)
- FINISH Jet-Dry Rinse Agent, 16 oz Bottle, PK6 (51700-78826)
- MRS. MEYERS CLEAN DAY Clean Day Rosemary Scent Liquid Dish Soap 16 oz (17451)
- Finish Dishwashing Detergents