Shop All Dishwashing Detergents
This Product is Discontinued
Finish
Dishwasher Detergent, Box, Tablet, PK4 (Discontinued)
Mfr # 51700-89729
Zoro # G0701620
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
- Washing Type Machine Wash
- Cleaner Form Pacs
- Cleaner Container Type Box
- Fragrance Fresh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish
- MFR # 51700-89729
- Zoro # G0701620
- UPC # 51700-89729
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 53.5 oz |
Size | 4.4 lb. |
Container Size | 85 ct |
Description
Dishwasher Detergent, Washing Type Machine Wash, Container Type Box, Container Size 85 ct, Ready to Use/Concentrated Ready to Use, Fragrance Fresh, Product Series Finish Powerball(R), Cleaner Form Pacs, Product Label Dishwashing Detergent, Standards Phosphate Regulation Compliant, California Proposition 65 Compliant, VOC Compliant, TSCA Compliant, Base Formula Chemical Based Solvent, Biodegradable Yes, Color Blue/Red/White, Flash Point Greater Than 212 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.