Shop All Dishwashing Detergents
This Product is Discontinued
Finish
Dishwasher Detergent, 0.705oz., Tablet, PK4 (Discontinued)
Mfr # 51700-89729
Zoro # G4181880
This Product is Discontinued
Key Features
- Fragrance Fresh
- Contains Sodium Hydrogencarbonate, Sodium Carbonate
- Form Solid
- Size 0.705 oz.
- Container Type Tablet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish
- MFR # 51700-89729
- Zoro # G4181880
- UPC # 051700897292
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Size | 0.705 oz. |
Details
Fragrance | Fresh |
Contains | Sodium Hydrogencarbonate, Sodium Carbonate |
Item | Dishwasher Detergent |
Form | Solid |
Container Type | Tablet |
Color | Red, White, Blue |
RTU Yield per Container | 0.705 oz |
Description
Dishwasher Detergent, Container Type Tablet, Fragrance Fresh, Color Red, White, Blue, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.