Shop All Dishwashing Detergents
This Product is Discontinued
Finish
Dishwasher Cleaner Pouches, Original Scent, Pouch, PK3 (Discontinued)
Mfr # 51700-98897
Zoro # G7728741
This Product is Discontinued
Key Features
- Fragrance Original
- Primary Chemical Sodium Carbonate
- Size 1.89 oz
- Standards Complies with All of the Various State Phosphate Regulations; Complies with TSCA Regulations; Complies with the VOC (Volatile Organic Compound) Limits, Including California
- Application Automatic Dishwasher Detergent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish
- MFR # 51700-98897
- Zoro # G7728741
- UPC # 51700988976
- Country of Origin Poland
- Category Dishwashing Detergents
Dimensions
Size | 1.89 oz |
Details
Fragrance | Original |
Primary Chemical | Sodium Carbonate |
Standards | Complies with All of the Various State Phosphate Regulations; Complies with TSCA Regulations; Complies with the VOC (Volatile Organic Compound) Limits, Including California |
Application | Automatic Dishwasher Detergent |
Net Weight | 0.15 lbs |
Container Type | Pouch |
For Use On | Automatic Dishwashing Machines |
Form | Solid |
Description
FINISH® Dishwasher Cleaner Pouches, Original Scent, Pouch, 3 Tabs/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.