Shop All Sandpaper Sheets
Finish 1St
Sanding Sheet, 9 x 5 1/2 In., 800 G, PK25
Mfr # 11054035
Zoro # G5118163
original price:
$10.29
5% off
new price: $9.75
/pk 25, $0.39/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 800
- Backing Material Paper
- Width 5-1/2"
- Length 9"
- Grade Ultra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 11054035
- Zoro # G5118163
- UPC # 82354026110
- Country of Origin Korea, Republic of
- Category Sandpaper Sheets
Dimensions
Width | 5-1/2" |
Length | 9" |
Overall Length | 9 in |
Sheet Width x Length | 5 1/2 in W x 9 in L |
Overall Width | 5 1/2 in |
Sheet Dimensions | 5-1/2x9 |
Details
Item | Waterproof Sheet |
Grit | 800 |
Backing Material | Paper |
Grade | Ultra Fine |
Series | G2 |
Backing Weight | C |
Color | Gray |
Abrasive Material | Silicon Carbide |
Abrasive Grade | Super Fine |
Abrasive Grit | 800 / J1200 |
Backing Material & Wt | C Wt Paper |
Resistance | Water |
Backing Material Type | Paper |
Abrasive Type - Grit | 800 / J1200 |
Resistance Properties | Water |
Backing Material Weight | C |
Sheet Grit | 800 |
Description
Sanding Sheet, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Grit 800, Series G2, Overall Length 9 in, Overall Width 5 1/2 in, Resistance Properties Water, Color Gray, Grade Ultra Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, AO, 46G, PK5 (66253043746)
- 3M Disc Roll, 6", Gold (1443)
- STANDARD ABRASIVES Cartridge Roll Mandrel, 1/4inDiax1-1/2inL (66000051442)
- WEILER Crimped Wire Cup Wire Brush, 2-3/4" (96272)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 1000 G, PK25 (11055035)
- FINISH 1ST Finishing Block Kit, 5 1/4 In., PK3 (12192035)
- FINISH 1ST Sanding Sheet, 11 x 9 In., 400 G, PK25 (11042035)
- FINISH 1ST Finishing Block Refills, G2,180 G, PK15 (12185035)
- FINISH 1ST Finishing Block Refills, G2,320 G, PK15 (12187035)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 1500 G, PK25 (11057035)
- NORTON ABRASIVES Sandpaper Sheet, Grit 120, 11" L, 9" W (07660701582)
- Finish 1St Sandpaper Sheets