Shop All Sandpaper Sheets
Finish 1St
Sanding Sheet, 9 x 5 1/2 In., 2000 G, PK25
Mfr # 11058035
Zoro # G5118172
original price:
$14.49
7% off
new price: $13.39
/pk 25, $0.54/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 5-1/2"
- Length 9"
- Grade Mirror Fine
- Series G2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 11058035
- Zoro # G5118172
- UPC # 82354026158
- Country of Origin Korea, Republic of
- Category Sandpaper Sheets
Dimensions
Width | 5-1/2" |
Length | 9" |
Sheet Dimensions | 5-1/2x9 |
Sheet Width x Length | 5 1/2 in W x 9 in L |
Overall Width | 5 1/2 in |
Overall Length | 9 in |
Details
Item | Waterproof Sheet |
Grit | 2000 |
Backing Material | Paper |
Grade | Mirror Fine |
Series | G2 |
Backing Weight | C |
Color | Gray |
Abrasive Material | Silicon Carbide |
Abrasive Grade | Micro Fine |
Sheet Grit | 2000 |
Resistance | Water |
Backing Material Weight | C |
Backing Material Type | Paper |
Abrasive Grit | 2000 / P5000 |
Resistance Properties | Water |
Abrasive Type - Grit | 2000 / P5000 |
Backing Material & Wt | C Wt Paper |
Description
Sanding Sheet, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Grit 2000, Series G2, Overall Length 9 in, Overall Width 5 1/2 in, Resistance Properties Water, Color Gray, Grade Ultra Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blast Media, Silicon Carbide, 120 Grit (SCB120-50)
- FLEX-HONE TOOL BC21418 FLEX-HONE, 2.250" (57.2mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC21418)
- PFERD Felt Point Radius Cone - 1-1/4" x 1-3/8" - 1/4" Shank, Medium Grade (48603)
- UNEEDA Sanding Disc 5" x 5 Hole Grit #600 FILMTEK Hook & Loop (M-175854)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 1000 G, PK25 (11055035)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 1500 G, PK25 (11057035)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 1200 G, PK25 (11056035)
- FINISH 1ST Finishing Block Refills, G2,180 G, PK15 (12185035)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 2500 G, PK25 (11189035)
- FINISH 1ST Sanding Sheet, 11 x 9 In., 220 G, PK25 (11040035)
- ZORO SELECT Sanding Sheet, 11x9 In, 320 G, SC, PK50 (071406-0)
- Finish 1St Sandpaper Sheets