Shop All Sandpaper Sheets
Finish 1St
Sanding Sheet, 9 x 5 1/2 In., 1200 G, PK25
Mfr # 11056035
Zoro # G5118206
original price:
$14.05
7% off
new price: $12.95
/pk 25, $0.52/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 5-1/2"
- Length 9"
- Grade Mirror Fine
- Series G2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 11056035
- Zoro # G5118206
- UPC # 82354026134
- Country of Origin Korea, Republic of
- Category Sandpaper Sheets
Dimensions
Width | 5-1/2" |
Length | 9" |
Overall Width | 5 1/2 in |
Sheet Dimensions | 5-1/2x9 |
Overall Length | 9 in |
Sheet Width x Length | 5 1/2 in W x 9 in L |
Details
Item | Waterproof Sheet |
Grit | 1200 |
Backing Material | Paper |
Grade | Mirror Fine |
Series | G2 |
Backing Weight | C |
Abrasive Material | Silicon Carbide |
Color | Gray |
Backing Material Weight | C |
Resistance Properties | Water |
Backing Material & Wt | C Wt Paper |
Abrasive Grade | Ultra Fine |
Abrasive Grit | 1200 / J2500 |
Sheet Grit | 1200 |
Backing Material Type | Paper |
Resistance | Water |
Abrasive Type - Grit | 1200 / J2500 |
Description
Sanding Sheet, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Grit 1200, Series G2, Overall Length 9 in, Overall Width 5 1/2 in, Resistance Properties Water, Color Gray, Grade Ultra Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Flap Disc, 7 in. x 80 Grit, 7/8,8600 RPM (98931)
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdatr, 80G, PK25 (71-047806K)
- WEILER 10" Crimped Filament Nylox Wheel, .040/120SC Fill, 2" Arbor Hole (83340)
- NORTON ABRASIVES Depressed Center Wheels, Type 28, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252940095)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 2000 G, PK25 (11058035)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 1500 G, PK25 (11057035)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 2500 G, PK25 (11189035)
- FINISH 1ST Finishing Block Refills, G2,120 Gr., PK15 (12183035)
- FINISH 1ST Finishing Block Kit, 5 1/4 In., PK3 (12192035)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 1000 G, PK25 (11055035)
- 3M 9" x 11" Wetordry Sanding Sheet Pro-Pak, 600-Grit, PK 25 (99419)
- Finish 1St Sandpaper Sheets