Shop All Sandpaper Sheets
Finish 1St
Sanding Sheet, 9 x 5 1/2 In., 1000 G, PK25
Mfr # 11055035
Zoro # G5118644
original price:
$11.95
5% off
new price: $11.35
/pk 25, $0.45/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 5-1/2"
- Length 9"
- Grade Mirror Fine
- Series G2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 11055035
- Zoro # G5118644
- UPC # 82354026127
- Country of Origin Korea, Republic of
- Category Sandpaper Sheets
Dimensions
Width | 5-1/2" |
Length | 9" |
Overall Length | 9 in |
Sheet Width x Length | 5 1/2 in W x 9 in L |
Sheet Dimensions | 5-1/2x9 |
Overall Width | 5 1/2 in |
Details
Item | Waterproof Sheet |
Grit | 1000 |
Backing Material | Paper |
Grade | Mirror Fine |
Series | G2 |
Backing Weight | C |
Color | Gray |
Abrasive Material | Silicon Carbide |
Abrasive Grade | Ultra Fine |
Abrasive Type - Grit | 1000 / J1500 |
Resistance Properties | Water |
Sheet Grit | 1000 |
Resistance | Water |
Backing Material & Wt | C Wt Paper |
Backing Material Type | Paper |
Backing Material Weight | C |
Abrasive Grit | 1000 / J1500 |
Description
Sanding Sheet, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Grit 1000, Series G2, Overall Length 9 in, Overall Width 5 1/2 in, Resistance Properties Water, Color Gray, Grade Ultra Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Belt, 1 in W, 30 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, SC-BS, Brown (7000120602)
- MIRKA Q.Silver 5" Psa P120 (2B-332-120)
- POWERBUILT 6Pc Wire Wheel Set (642485)
- KODIAK CUTTING TOOLS SF-13 Type SF Carbide Bur Round Nose Tree Double Cut (5424331)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 2000 G, PK25 (11058035)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 1200 G, PK25 (11056035)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 2500 G, PK25 (11189035)
- FINISH 1ST Sanding Sheet, 11 x 9 In.600 G, PK25 (11043035)
- FINISH 1ST Finishing Block Refills, G2,320 G, PK15 (12187035)
- FINISH 1ST Finishing Block Refills, G2,120 Gr., PK15 (12183035)
- X1 TOOLS 1500 Grit Premium Wet & Dry Sandpaper 5-1/2 in. x 9 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1500-HSx50)
- Finish 1St Sandpaper Sheets