Shop All Sandpaper Sheets
Finish 1St
Sanding Sheet, 11 x 9 In., 400 G, PK25
Mfr # 11042035
Zoro # G5118626
original price:
$23.25
7% off
new price: $21.49
/pk 25, $0.86/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Super Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 11042035
- Zoro # G5118626
- UPC # 82354026097
- Country of Origin Korea, Republic of
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Sheet Dimensions | 9x11 |
Overall Length | 11 in |
Sheet Width x Length | 9 in W x 11 in L |
Overall Width | 9 in |
Details
Item | Waterproof Sanding Sheet |
Grit | 400 |
Backing Material | Paper |
Grade | Super Fine |
Series | G2 |
Backing Weight | C |
Color | Gray |
Abrasive Material | Silicon Carbide |
Abrasive Type - Grit | 400 / P800 |
Resistance | Water |
Backing Material & Wt | C Wt Paper |
Sheet Grit | 400 |
Abrasive Grit | 400 / P800 |
Backing Material Type | Paper |
Backing Material Weight | C |
Abrasive Grade | Super Fine |
Resistance Properties | Water |
Description
Sanding Sheet, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Grit 400, Series G2, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Color Gray, Grade Super Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 320 G, SC, PK25 (66261100920)
- ZORO SELECT Mounted Point, 11/16" dia., A12 Shape (05539507099)
- TANIS BRUSH Hand Held Tube Brush, .008, SS, 9/16" dia. (05078)
- NORTON ABRASIVES Abrasive Cut-Off Wheel, 6" dia., 36 Grit (66252838465)
- FINISH 1ST Sanding Sheet, 11 x 9 In.600 G, PK25 (11043035)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 2500 G, PK25 (11189035)
- FINISH 1ST Sanding Sheet, 11 x 9 In., 220 G, PK25 (11040035)
- FINISH 1ST Finishing Block Refills, G2,320 G, PK15 (12187035)
- FINISH 1ST Sanding Sheet, 11 x 9 In., 320 G, PK25 (11041035)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 1000 G, PK25 (11055035)
- NORTON ABRASIVES Sheet, Blue, 135 ft L, 2 3/4" W (66261149561)
- Finish 1St Sandpaper Sheets