Shop All Sandpaper Sheets
Finish 1St
Sanding Sheet, 11 x 9 In., 320 G, PK25
Mfr # 11041035
Zoro # G5118617
original price:
$19.79
5% off
new price: $18.69
/pk 25, $0.75/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Extra Fine
- Series G2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 11041035
- Zoro # G5118617
- UPC # 82354026080
- Country of Origin Korea, Republic of
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Sheet Dimensions | 9x11 |
Overall Length | 11 in |
Sheet Width x Length | 9 in W x 11 in L |
Overall Width | 9 in |
Details
Item | Waterproof Sanding Sheet |
Grit | 320 |
Backing Material | Paper |
Grade | Extra Fine |
Series | G2 |
Backing Weight | C |
Abrasive Material | Silicon Carbide |
Color | Gray |
Backing Material Weight | C |
Abrasive Grit | 320 / P400 |
Backing Material & Wt | C Wt Paper |
Abrasive Grade | Extra Fine |
Sheet Grit | 320 |
Resistance | Water |
Resistance Properties | Water |
Abrasive Type - Grit | 320 / P400 |
Backing Material Type | Paper |
Description
Sanding Sheet, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Grit 320, Series G2, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Color Gray, Grade Very Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC BURR BALL SHAPE 1/4" (AO2181-05)
- VSM Abrasive Belt, 40 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 40 Grit, Coarse, Zirconia, ZK713X (113427)
- DYNABRADE Belt, 120G, 1/2"X18" (91119)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 5/32 (71106)
- FINISH 1ST Sanding Sheet, 11 x 9 In., 220 G, PK25 (11040035)
- FINISH 1ST Sanding Sheet, 11 x 9 In.600 G, PK25 (11043035)
- FINISH 1ST Finishing Block Kit, 5 1/4 In., PK3 (12192035)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 2500 G, PK25 (11189035)
- FINISH 1ST Finishing Block Refills, G2,320 G, PK15 (12187035)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 2000 G, PK25 (11058035)
- MAKITA Sandpaper 5 in. Disc 80-Grit, 5PK (7945196)
- Finish 1St Sandpaper Sheets