Shop All Sandpaper Sheets
Finish 1St
Sanding Sheet, 11 x 9 In., 220 G, PK25
Mfr # 11040035
Zoro # G5118224
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Extra Fine
- Series G2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Finish 1St
- MFR # 11040035
- Zoro # G5118224
- UPC # 82354026073
- Country of Origin Korea, Republic of
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Width | 9 in |
Sheet Dimensions | 9x11 |
Sheet Width x Length | 9 in W x 11 in L |
Overall Length | 11 in |
Details
Item | Waterproof Sanding Sheet |
Grit | 220 |
Backing Material | Paper |
Grade | Extra Fine |
Series | G2 |
Backing Weight | C |
Color | Gray |
Abrasive Material | Silicon Carbide |
Backing Material & Wt | C Wt Paper |
Backing Material Type | Paper |
Abrasive Type - Grit | 220 / P220 |
Backing Material Weight | C |
Resistance Properties | Water |
Resistance | Water |
Abrasive Grit | 220 / P220 |
Abrasive Grade | Fine |
Sheet Grit | 220 |
Description
Sanding Sheet, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Grit 220, Series G2, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Color Gray, Grade Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Bur, 1/4", Tree Shape, Double Cut (SF-1DC)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4.5 D, Grit 150 (66623333615)
- ZORO SELECT Cut Off Wheel Mandrel (1F542)
- 3M Quick Change Disc, AlO, 2in, 80G, TSM, PK50 (7000119019)
- FINISH 1ST Sanding Sheet, 11 x 9 In., 320 G, PK25 (11041035)
- FINISH 1ST Sanding Sheet, 11 x 9 In.600 G, PK25 (11043035)
- FINISH 1ST Sanding Sheet, 11 x 9 In., 400 G, PK25 (11042035)
- FINISH 1ST Finishing Block Kit, 5 1/4 In., PK3 (12192035)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 2500 G, PK25 (11189035)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 800 G, PK25 (11054035)
- MIRKA Gold 2.75X17.5" Plain P80, Abrasive (23-170-080)
- Finish 1St Sandpaper Sheets