Shop All Adhesive Discs
Finish 1St
PSA Sanding Disc, 80 Grit, Gold, PK100
Mfr # 8421035
Zoro # G5754485
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Medium
- Backing Material Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Finish 1St
- MFR # 8421035
- Zoro # G5754485
- UPC # 82354028176
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Overall Diameter | 6 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight C, Grit 80, Overall Diameter 6 in, Product Type PSA Disc, Series Sanding Discs, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 5/8"-11 Arbor Hole Size (66261023946)
- SCOTCH-BRITE Quick Change Disc, 3 in. (7000046112)
- ZORO SELECT Adapter, Wheel Arbor (1F452)
- WEILER Burr-Rx 3" Narrow Face Wheel, .035/80CG Crimped Fill, 1/2"-3/8" (31102)
- FINISH 1ST PSA Sanding Disc, 220 Grit, Gold, PK100 (8424035)
- FINISH 1ST PSA Sanding Disc, 6 In., 220 G, PK50 (8445035)
- FINISH 1ST PSA Sanding Disc, 6 in., 320 G, PK50 (8446035)
- FINISH 1ST PSA Sanding Disc, 800 Grit, Gray, PK50 (11011035)
- FINISH 1ST PSA Sanding Disc, 6 In., 400 G, PK50 (8447035)
- FINISH 1ST PSA Sanding Disc, 180 Grit, Gold, PK100 (8423035)
- DIABLO PSA Sanding Disc, 5", 60G, PK50 (DCD050060P50G)
- Finish 1St Adhesive Discs