Shop All Adhesive Discs
Finish 1St
PSA Sanding Disc, 6 In., 80 G, PK50
Mfr # 8441035
Zoro # G5121995
$29.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 80
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Extra Coarse
- Backing Material Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Finish 1St
- MFR # 8441035
- Zoro # G5121995
- UPC # 82354026387
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Length | 6" |
Width | 6" |
Overall Diameter | 6 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight D, Grit 80, Overall Diameter 6 in, Product Type PSA Disc, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Wire End Brush, 3/16", 0007567500 (0007567500)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNR Type - 180 Grit (46217)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Zirconia 80 Grit PSA Disc (SD-12PZN080)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 4" (0002225700)
- FINISH 1ST PSA Sanding Disc, 150 Grit, Gray, PK50 (11004035)
- FINISH 1ST PSA Sanding Disc, 220 Grit, Gold, PK100 (8424035)
- FINISH 1ST PSA Sanding Disc, 320 Grit, Gold, PK100 (8425035)
- FINISH 1ST PSA Sanding Disc, 180 Grit, Gold, PK100 (8423035)
- FINISH 1ST PSA Sanding Disc, 6 In., 400 G, PK50 (8447035)
- FINISH 1ST PSA Sanding Disc, 40 Grit, Gray Color, PK50 (11000035)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 40 Grit (30523)
- Finish 1St Adhesive Discs