Shop All Adhesive Discs
Finish 1St
PSA Sanding Disc, 6 In., 400 G, PK50
Mfr # 8447035
Zoro # G5121934
original price:
$27.20
4% off
new price: $25.95
/pk 50, $0.52/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Extra Coarse
- Backing Material Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 8447035
- Zoro # G5121934
- UPC # 82354026448
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Width | 6" |
Length | 6" |
Overall Diameter | 6 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight C, Grit 400, Overall Diameter 6 in, Product Type PSA Disc, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Super Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/2 (19D799)
- MBL V BELT 5/8"" X 35"" (5L350A)
- PFERD 6" Standard Twist Knot Wheel - .012 CS Wire, 5/8-1/2" A.H. (81665)
- 3M Trizact Finesse-it Flm Dsc Rl 464LA, 1-1/4inxNH A3, 4/pk (7000148156)
- FINISH 1ST PSA Sanding Disc, 6 In., 80 G, PK50 (8441035)
- FINISH 1ST PSA Sanding Disc, 6 In., 120 G, PK50 (8442035)
- FINISH 1ST PSA Sanding Disc, 120 Grit, Gold, PK100 (8422035)
- FINISH 1ST PSA Sanding Disc, 40 Grit, Gray Color, PK50 (11000035)
- FINISH 1ST PSA Sanding Disc, 600 Grit, Gray, PK50 (11010035)
- FINISH 1ST PSA Sanding Disc, 150 Grit, Gold, PK100 (8497035)
- 3M Film Disc Roll, 5"x NH, Type D, Die 500X (366L 316)
- Finish 1St Adhesive Discs