Shop All Adhesive Discs
Finish 1St
PSA Sanding Disc, 6 In., 40 G, PK25
Mfr # 8440035
Zoro # G5121916
product price: $19.99
/pk 25, $0.80/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 40
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Extra Coarse
- Backing Material Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 8440035
- Zoro # G5121916
- UPC # 82354026370
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Width | 6" |
Length | 6" |
Overall Diameter | 6 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight D, Grit 40, Overall Diameter 6 in, Product Type PSA Disc, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Sanding Disc, 3 R/O, 2-PLY, AO, 80G (59541)
- DRILL AMERICA 5/8"x1" Tree Radius End Carbide Burr 1/4 Shank (DULSF6)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 150G (78072757584)
- WALTER SURFACE TECHNOLOGIES Allsteel Grinding Disc, 5" x 1/4" x 7/8 (08W500)
- FINISH 1ST PSA Sanding Disc, 2000 Grit, Gray, PK50 (11015035)
- FINISH 1ST PSA Sanding Disc, 6 In., 80 G, PK50 (8441035)
- FINISH 1ST PSA Sanding Disc, 600 Grit, Gray, PK50 (11010035)
- FINISH 1ST PSA Sanding Disc, 6 In., 120 G, PK50 (8442035)
- FINISH 1ST PSA Sanding Disc, 6 in., 320 G, PK50 (8446035)
- FINISH 1ST PSA Sanding Disc, 220 Grit, Gold, PK100 (8424035)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 150 Grit (47381)
- Finish 1St Adhesive Discs