Shop All Adhesive Discs
Finish 1St
PSA Sanding Disc, 6 In., 220 G, PK50
Mfr # 8445035
Zoro # G5136792
product price: $22.99
/pk 50, $0.46/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 220
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Extra Coarse
- Backing Material Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 8445035
- Zoro # G5136792
- UPC # 82354026424
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Width | 6" |
Length | 6" |
Overall Diameter | 6 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight C, Grit 220, Overall Diameter 6 in, Product Type PSA Disc, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR GRIT Gator 11 in. L X 4.25 in. W 120 Grit Silicon Carbide Drywall Sanding Screen (3302)
- WEILER 3" Wire Wheel, .014" Stainless Steel Fill, 1/4" Stem (17618)
- CONTINENTAL ABRASIVES 5" 120 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN120)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 40 Grit (71-10824AF)
- FINISH 1ST PSA Sanding Disc, 6 In., 400 G, PK50 (8447035)
- FINISH 1ST PSA Sanding Disc, 150 Grit, Gold, PK100 (8497035)
- FINISH 1ST PSA Sanding Disc, 6 In., 40 G, PK25 (8440035)
- FINISH 1ST PSA Sanding Disc, 6 In., 80 G, PK50 (8441035)
- FINISH 1ST PSA Sanding Disc, 120 Grit, Gold, PK100 (8422035)
- FINISH 1ST PSA Sanding Disc, 80 Grit, Gold, PK100 (8421035)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 12", Grit 40 (A019785)
- Finish 1St Adhesive Discs