Shop All Adhesive Discs
Finish 1St
PSA Sanding Disc, 6 In., 150 G, PK50
Mfr # 8443035
Zoro # G5121925
product price: $22.99
/pk 50, $0.46/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 150
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Extra Coarse
- Backing Material Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 8443035
- Zoro # G5121925
- UPC # 82354026400
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Width | 6" |
Length | 6" |
Overall Diameter | 6 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight C, Grit 150, Overall Diameter 6 in, Product Type PSA Disc, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Medium, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Sanding Disc, Spin-on7"x7/8" 120gr (15X712)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 50, TR (66623340023)
- SUNNEN STONE SET 4.1 TO 60 OTHER ABRASIVE (W47-A43)
- NORTON ABRASIVES Sharping File, Half Rd, A/O, Org/Brn, Med (61463686385)
- FINISH 1ST PSA Sanding Disc, 600 Grit, Gray, PK50 (11010035)
- FINISH 1ST PSA Sanding Disc, 6 In., 80 G, PK50 (8441035)
- FINISH 1ST PSA Sanding Disc, 1000 Grit, Gray, PK50 (11012035)
- FINISH 1ST PSA Sanding Disc, 40 Grit, Gray Color, PK50 (11000035)
- FINISH 1ST PSA Sanding Disc, 120 Grit, Gold, PK100 (8422035)
- FINISH 1ST PSA Sanding Disc, 80 Grit, Gold, PK100 (8421035)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 10in, 100Grit (30503T)
- Finish 1St Adhesive Discs