Shop All Adhesive Discs
Finish 1St
PSA Sanding Disc, 6 In., 120 G, PK50
Mfr # 8442035
Zoro # G5122004
original price:
$29.19
21% off
new price: $22.99
/pk 50, $0.46/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Extra Coarse
- Backing Material Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 8442035
- Zoro # G5122004
- UPC # 82354026394
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Width | 6" |
Length | 6" |
Overall Diameter | 6 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight D, Grit 120, Overall Diameter 6 in, Product Type PSA Disc, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Medium, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Adhesive/PSA Disc Backup Pad, 5D (63642506131)
- DRILLCO SG-13, SOLID CARBIDE BUR DBL CUT -7000G (7G132ADC)
- MERIT Fiber Disc, 5x7/8, 24G, PK25 (66623355597)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, A3, XL, 80G (39475)
- FINISH 1ST PSA Sanding Disc, 6 In., 150 G, PK50 (8443035)
- FINISH 1ST PSA Sanding Disc, 800 Grit, Gray, PK50 (11011035)
- FINISH 1ST PSA Sanding Disc, 2000 Grit, Gray, PK50 (11015035)
- FINISH 1ST PSA Sanding Disc, 6 In., 400 G, PK50 (8447035)
- FINISH 1ST PSA Sanding Disc, 320 Grit, Gold, PK100 (8425035)
- FINISH 1ST PSA Sanding Disc, 6 In., 220 G, PK50 (8445035)
- 3M Center Water Feed Dsc Hand Pad Replacement Sponge, 100/pk (82191)
- Finish 1St Adhesive Discs