Shop All Adhesive Discs
Finish 1St
PSA Sanding Disc, 40 Grit, Gray Color, PK50
Mfr # 11000035
Zoro # G5754345
product price: $70.15
/pk 50, $1.40/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit 40
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 11000035
- Zoro # G5754345
- UPC # 82354028473
- Country of Origin Korea, Republic of
- Category Adhesive Discs
Dimensions
Disc Dia. | 6" |
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Details
Item | PSA Sanding Disc |
Grit | 40 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Backing Material | Film |
Series | Sanding Discs |
Abrasive Type | Coated |
Abrasive Grit | 40 / P40 |
Disc Backing Material | Film |
Abrasive Grade | Coarse |
Backing Weight | D |
Color | Gray |
Packaged In | BOX |
Backing Material & Wt | D Wt Film |
Backing Material Type | Film |
Vacuum Hole Pattern | Non-Vacuum |
Product Type | PSA Disc |
Number of Vacuum Holes | Non-Vacuum |
Disc Grit | 40 |
Abrasive Type - Grade - Grit | Coated - 40 / P40 |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight D, Grit 40, Overall Diameter 6 in, Product Type PSA Disc, Series Sanding Discs, Number of Vacuum Holes Non-Vacuum, Color Gray, Grade Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grt, Ceramc, 1/4x18", PK20, Coated, 1/4" W, 18" L, 80 Grit, Medium, Ceramic, XK870X (286189)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252940148)
- 3M Cartridge Roll Mandrel 45116, 1/4inx1-1/2inx1/4 in, 25/pk (45116)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 2D, TR (11-50259FM)
- FINISH 1ST PSA Sanding Disc, 220 Grit, Gold, PK100 (8424035)
- FINISH 1ST PSA Sanding Disc, 6 in., 320 G, PK50 (8446035)
- FINISH 1ST PSA Sanding Disc, 220 Grit, Gray, PK50 (11006035)
- FINISH 1ST PSA Sanding Disc, 150 Grit, Gold, PK100 (8497035)
- FINISH 1ST PSA Sanding Disc, 600 Grit, Gray, PK50 (11010035)
- FINISH 1ST PSA Sanding Disc, 2000 Grit, Gray, PK50 (11015035)
- MIRKA PSA Vacuum, Disc Roll, 6", 6H P220, PK100 (23-343-220)
- Finish 1St Adhesive Discs