Shop All Adhesive Discs
Finish 1St
PSA Sanding Disc, 320 Grit, Gold, PK100
Mfr # 8425035
Zoro # G5754430
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 320
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Extra Fine
- Backing Material Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Finish 1St
- MFR # 8425035
- Zoro # G5754430
- UPC # 82354028220
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Overall Diameter | 6 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight C, Grit 320, Overall Diameter 6 in, Product Type PSA Disc, Series Sanding Discs, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Very Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66253049077)
- TOUGH GUY Condenser, Dia 9/16, 1/4-28(M) Thread, L 6 (3HHA4)
- PFERD 6" x 3/4" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 80 Grit (61742)
- GORDON BRUSH 3/4" D 42" Length Single Spiral Single-Stem Nylon Brushes (436200)
- FINISH 1ST PSA Sanding Disc, 120 Grit, Gold, PK100 (8422035)
- FINISH 1ST PSA Sanding Disc, 1500 Grit, Gray, PK50 (11014035)
- FINISH 1ST PSA Sanding Disc, 80 Grit, Gold, PK100 (8421035)
- FINISH 1ST PSA Sanding Disc, 1000 Grit, Gray, PK50 (11012035)
- FINISH 1ST PSA Sanding Disc, 6 in., 320 G, PK50 (8446035)
- FINISH 1ST PSA Sanding Disc, 220 Grit, Gold, PK100 (8424035)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 6in, 36 Grit (30450)
- Finish 1St Adhesive Discs