Shop All Adhesive Discs
Finish 1St
PSA Sanding Disc, 220 Grit, Gray, PK50
Mfr # 11006035
Zoro # G5754290
original price:
$34.99
28% off
new price: $24.89
/pk 50, $0.50/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit 220
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 11006035
- Zoro # G5754290
- UPC # 82354028527
- Country of Origin Korea, Republic of
- Category Adhesive Discs
Dimensions
Disc Dia. | 6" |
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Details
Item | PSA Sanding Disc |
Grit | 220 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Backing Material | Film |
Series | Sanding Discs |
Abrasive Type | Coated |
Abrasive Grit | 220 / P220 |
Disc Backing Material | Film |
Abrasive Grade | Fine |
Backing Weight | D |
Color | Gray |
Packaged In | BOX |
Vacuum Hole Pattern | Non-Vacuum |
Number of Vacuum Holes | Non-Vacuum |
Product Type | PSA Disc |
Backing Material Type | Film |
Abrasive Type - Grade - Grit | Coated - 220 / P220 |
Backing Material & Wt | D Wt Film |
Disc Grit | 220 |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight D, Grit 220, Overall Diameter 6 in, Product Type PSA Disc, Series Sanding Discs, Number of Vacuum Holes Non-Vacuum, Color Gray, Grade Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR FINISHING Blade ThinCut Type 1 4-1/2 In. x 0.047 In. x 7/8 In. Metal/Stainless Cut-Off Wheel (9750)
- CGW ABRASIVES Flap Whl, 6x1.5x1, Unmounted, FW, 60G (41056)
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 36G (08834196164)
- WEILER Burrite Tube Brush, Power, 0.375"dia. (91196)
- FINISH 1ST PSA Sanding Disc, 6 In., 150 G, PK50 (8443035)
- FINISH 1ST PSA Sanding Disc, 220 Grit, Gold, PK100 (8424035)
- FINISH 1ST PSA Sanding Disc, 1000 Grit, Gray, PK50 (11012035)
- FINISH 1ST PSA Sanding Disc, 40 Grit, Gray Color, PK50 (11000035)
- FINISH 1ST PSA Sanding Disc, 120 Grit, Gold, PK100 (8422035)
- FINISH 1ST PSA Sanding Disc, 1500 Grit, Gray, PK50 (11014035)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 18in, 50 Grit (30548)
- Finish 1St Adhesive Discs