Shop All Adhesive Discs
Finish 1St
PSA Sanding Disc, 220 Grit, Gold, PK100
Mfr # 8424035
Zoro # G5754449
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 220
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Extra Fine
- Backing Material Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Finish 1St
- MFR # 8424035
- Zoro # G5754449
- UPC # 82354028213
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Overall Diameter | 6 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight C, Grit 220, Overall Diameter 6 in, Product Type PSA Disc, Series Sanding Discs, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN ABRASIVE SUPPLY Garnet Abrasive, 55lb., No.120 Grit (GAR12055)
- ARC ABRASIVES Z-WEB QLOK-R HD 2" MED (59342HD)
- BRUSH RESEARCH MANUFACTURING 81AKIT Miniature Stainless Steel Deburring Brush Kit-Inch Sizes (12 Per Pack) (81AKIT)
- VSM Abrasive Belt, 120 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 120 Grit, Fine, Zirconia, ZK713X (106932)
- FINISH 1ST PSA Sanding Disc, 6 In., 80 G, PK50 (8441035)
- FINISH 1ST PSA Sanding Disc, 800 Grit, Gray, PK50 (11011035)
- FINISH 1ST PSA Sanding Disc, 2000 Grit, Gray, PK50 (11015035)
- FINISH 1ST PSA Sanding Disc, 150 Grit, Gold, PK100 (8497035)
- FINISH 1ST PSA Sanding Disc, 220 Grit, Gray, PK50 (11006035)
- FINISH 1ST PSA Sanding Disc, 6 in., 320 G, PK50 (8446035)
- MIRKA PSA Disc, Heavy Duty, 6", P60, PK50 (23-341-060)
- Finish 1St Adhesive Discs