Shop All Adhesive Discs
Finish 1St
PSA Sanding Disc, 2000 Grit, Gray, PK50
Mfr # 11015035
Zoro # G5754211
product price: $54.99
/pk 50, $1.10/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit 2000
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Ultra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 11015035
- Zoro # G5754211
- UPC # 82354028602
- Country of Origin Korea, Republic of
- Category Adhesive Discs
Dimensions
Disc Dia. | 6" |
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Details
Item | PSA Sanding Disc |
Grit | 2000 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Ultra Fine |
Backing Material | Film |
Series | Sanding Discs |
Abrasive Type | Coated |
Abrasive Grit | 2000 / P5000 |
Disc Backing Material | Film |
Abrasive Grade | Micro Fine |
Backing Weight | D |
Color | Gray |
Packaged In | BOX |
Backing Material & Wt | D Wt Film |
Abrasive Type - Grade - Grit | Coated - 2000 / P5000 |
Product Type | PSA Disc |
Disc Grit | 2000 |
Vacuum Hole Pattern | Non-Vacuum |
Number of Vacuum Holes | Non-Vacuum |
Backing Material Type | Film |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight D, Grit 2000, Overall Diameter 6 in, Product Type PSA Disc, Series Sanding Discs, Number of Vacuum Holes Non-Vacuum, Color Gray, Grade Ultra Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOVER Silicon Carbide Grease, 7A, 1200 Grit (233246)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254443011)
- MASTERCUT TOOL 1/8 Dblcut Piloted Diemill (22000)
- WEILER 6" Narrow Face Crimped Wire Wheel, .006" Fill, 5/8"-1/2" Arbor Hole (1675)
- FINISH 1ST PSA Sanding Disc, 600 Grit, Gray, PK50 (11010035)
- FINISH 1ST PSA Sanding Disc, 120 Grit, Gold, PK100 (8422035)
- FINISH 1ST PSA Sanding Disc, 1500 Grit, Gray, PK50 (11014035)
- FINISH 1ST PSA Sanding Disc, 800 Grit, Gray, PK50 (11011035)
- FINISH 1ST PSA Sanding Disc, 320 Grit, Gold, PK100 (8425035)
- FINISH 1ST PSA Sanding Disc, 6 in., 320 G, PK50 (8446035)
- NORTON ABRASIVES PSA Disc Roll 6In. 400 Grit A/O (31471)
- Finish 1St Adhesive Discs