Shop All Adhesive Discs
Finish 1St
PSA Sanding Disc, 1500 Grit, Gray, PK50
Mfr # 11014035
Zoro # G5754220
product price: $54.15
/pk 50, $1.08/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit 1500
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Ultra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 11014035
- Zoro # G5754220
- UPC # 82354028596
- Country of Origin Korea, Republic of
- Category Adhesive Discs
Dimensions
Disc Dia. | 6" |
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Details
Item | PSA Sanding Disc |
Grit | 1500 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Ultra Fine |
Backing Material | Film |
Series | Sanding Discs |
Abrasive Type | Coated |
Abrasive Grit | 1500 / P4000 |
Disc Backing Material | Film |
Abrasive Grade | Micro Fine |
Backing Weight | D |
Color | Gray |
Packaged In | BOX |
Disc Grit | 1500 |
Abrasive Type - Grade - Grit | Coated - 1500 / P4000 |
Product Type | PSA Disc |
Vacuum Hole Pattern | Non-Vacuum |
Number of Vacuum Holes | Non-Vacuum |
Backing Material Type | Film |
Backing Material & Wt | D Wt Film |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight D, Grit 1500, Overall Diameter 6 in, Product Type PSA Disc, Series Sanding Discs, Number of Vacuum Holes Non-Vacuum, Color Gray, Grade Ultra Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Wool Pad, Super Fine, PK2 (07660701726)
- MIRKA Foam, Grip Disc, 3", P500 Grit, PK20 (8A-203-500)
- DEWALT Flap Disc, 4-1/2in. x 5/8in.-11 120 Grit Zirconia T29 Flap Disc (DW8314)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 36G, TS, PK25 (66261138664)
- FINISH 1ST PSA Sanding Disc, 40 Grit, Gray Color, PK50 (11000035)
- FINISH 1ST PSA Sanding Disc, 6 In., 40 G, PK25 (8440035)
- FINISH 1ST PSA Sanding Disc, 6 In., 220 G, PK50 (8445035)
- FINISH 1ST PSA Sanding Disc, 6 In., 120 G, PK50 (8442035)
- FINISH 1ST PSA Sanding Disc, 6 in., 320 G, PK50 (8446035)
- FINISH 1ST PSA Sanding Disc, 2000 Grit, Gray, PK50 (11015035)
- DIABLO PSA Sanding Disc, 5", 80G, PK50 (DCD050080P50G)
- Finish 1St Adhesive Discs