Shop All Adhesive Discs
Finish 1St
PSA Sanding Disc, 150 Grit, Gray, PK50
Mfr # 11004035
Zoro # G5754318
original price:
$51.69
10% off
new price: $46.49
/pk 50, $0.93/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit 150
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 11004035
- Zoro # G5754318
- UPC # 82354028503
- Country of Origin Korea, Republic of
- Category Adhesive Discs
Dimensions
Disc Dia. | 6" |
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Details
Item | PSA Sanding Disc |
Grit | 150 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Backing Material | Film |
Series | Sanding Discs |
Abrasive Type | Coated |
Abrasive Grit | 150 / P150 |
Disc Backing Material | Film |
Abrasive Grade | Fine |
Backing Weight | D |
Color | Gray |
Packaged In | BOX |
Product Type | PSA Disc |
Backing Material Type | Film |
Abrasive Type - Grade - Grit | Coated - 150 / P150 |
Disc Grit | 150 |
Backing Material & Wt | D Wt Film |
Number of Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight D, Grit 150, Overall Diameter 6 in, Product Type PSA Disc, Series Sanding Discs, Number of Vacuum Holes Non-Vacuum, Color Gray, Grade Medium, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 7 x 1/8 TIGER CERAMIC Type 27 Cut/Grind Combo Wheel CER30T 7/8 A.H. (58321)
- MIRKA PSA, Disc Roll, 5", P800, PK100 (23-314-800)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 120G (42346)
- MIRKA Grip Disc, 5", P220, PK50 (23-612-220)
- FINISH 1ST PSA Sanding Disc, 320 Grit, Gold, PK100 (8425035)
- FINISH 1ST PSA Sanding Disc, 220 Grit, Gold, PK100 (8424035)
- FINISH 1ST PSA Sanding Disc, 120 Grit, Gold, PK100 (8422035)
- FINISH 1ST PSA Sanding Disc, 1500 Grit, Gray, PK50 (11014035)
- FINISH 1ST PSA Sanding Disc, 150 Grit, Gold, PK100 (8497035)
- FINISH 1ST PSA Sanding Disc, 6 In., 80 G, PK50 (8441035)
- 3M CUBITRON Film Disc, 5"xNH, 320+, Linered w/ Tab (775L 712)
- Finish 1St Adhesive Discs